Flat Shipping

Flat Shipping at €24.99 + VAT

ALPHA FITTINGS 50000N-6-1/4-PK5 Male Connector 6mm Tube Size Brass - Pack Of 5 | AB4CAZ 1WUL4

ALPHA FITTINGS 50000N-6-1/4-PK5 Male Connector 6mm Tube Size Brass - Pack Of 5

Item: AB4CAZ Model: 50000N-6-1/4-PK5Cross Ref: 1WUL4
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.84 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Adapter
Basic MaterialMetal
Body FinishNickel Plated
Body MaterialBrass
Connection TypeTube x MNPT
Gasket MaterialRubber
Hex Size14 mm
Max. Pressure250 psi
Pipe Size1/4"
Temp. Range0°F to +160°F
Tube Size6 mm
ApplicationAir
ColorSilver
Compatible Tube MaterialCopper, Nylon, Polyethylene, Polyurethane
Finish/coatingNickel Plated
Fitting MaterialBrass
Fitting Side A Connection TypePush-to-Connect
Fitting Side A Tube Outer Diameter6 mm
Fitting Side B Connection TypeUniversal
Fitting Side B Pipe Size1/4"
Includes Pre-applied Thread SealantYes
Maximum Operating Pressure290 psi
Maximum Operating Temperature160°F
Minimum Operating Temperature0°F
Overall Length13/16"
Release Ring MaterialRubber
Specific Fitting ShapeStraight Adapter
StandardsISO 14743:2004, PED 2014/68/UE, REACH 1907/2006, ROHS 2011/65/CE, SILICONE FREE CERTIFIED
System Of MeasurementImperial/Metric
Thread Sealant TypeNBR70

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)7.62
Ship width (cm)2.54
HS code7412200035
Country of OriginIT

Product Details:

    • Special Features: Universal Thread System Compatible with Inch and Metric Threads

Product Variants

ProductModelConnection TypeTube SizeHex SizeBody MaterialMax. PressureBasic MaterialTemp. RangeBody FinishPkg. Qty.Price
ALPHA FITTINGS 50000N-10-1/2-PK3 Male Connector 10mm Tube Size Brass - Pack Of 3 | AB4CAL 1WUK1 50000N-10-1/2-PK3Tube x MNPT10 mm17 mmBrass250 psiMetal0°F to +160°FNickel Plated3€21.13
ALPHA FITTINGS 50000N-10-1/4-PK3 Male Connector 10mm Tube Size Brass - Pack Of 3 | AB4CAM 1WUK2 50000N-10-1/4-PK3Tube x MNPT10 mm17 mmBrass250 psiMetal0°F to +160°FNickel Plated3€17.43
ALPHA FITTINGS 50000N-10-3/8-PK3 Male Connector 10mm Tube Size Brass - Pack Of 3 | AB4CAN 1WUK3 50000N-10-3/8-PK3Tube x MNPT10 mm17 mmBrass250 psiMetal0°F to +160°FNickel Plated3€17.47
ALPHA FITTINGS 50000N-12-1/2-PK3 Male Connector 12mm Tube Size Brass - Pack Of 3 | AB4CAP 1WUK4 50000N-12-1/2-PK3Tube x MNPT12 mm20 mmBrass250 psiMetal0°F to +160°FNickel Plated3€23.24
ALPHA FITTINGS 50000N-12-1/4-PK3 Male Connector 12mm Tube Size Brass - Pack Of 3 | AB4CAQ 1WUK5 50000N-12-1/4-PK3Tube x MNPT12 mm20 mmBrass250 psiMetal0°F to +160°FNickel Plated3€19.39
ALPHA FITTINGS 50000N-12-3/8-PK3 Male Connector 12mm Tube Size Brass - Pack Of 3 | AB4CAR 1WUK6 50000N-12-3/8-PK3Tube x MNPT12 mm20 mmBrass250 psiMetal0°F to +160°FNickel Plated3€19.95
ALPHA FITTINGS 50000N-14-1/2-PK3 Male Connector 14mm Tube Size Brass - Pack Of 3 | AB4CAT 1WUK7 50000N-14-1/2-PK3Tube x MNPT14 mm20 mmBrass250 psiMetal0°F to +160°FNickel Plated3€34.06

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALPHA FITTINGS 50000N-6-1/4-PK5 Male Connector 6mm Tube Size Brass - Pack Of 5
€24.84 /pack