ALLPAX AX6120 Heavy-Duty Metric Gasket Cutter Kit, 6 to 635 mm Cutting Dia. | AG8XTC

ALLPAX GASKET CUTTER SYSTEMS AX6120 Gasket Cutter Kit, Heavy Duty, No Cut Board, 6 to 635 mm Cut Range, 19 mm Max. Thickness

Item: AG8XTC Model: AX6120Cross Ref: 33HJ60
In Stock

Get it by Friday, Jun 13

€340.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetric Gasket Cutter Kit
Adjustment MechanismSliding, Knurled Nut
Blade TypeStandard Duty, Heavy Duty
Block MaterialBrass
Board MaterialPlastic
Board Size457 mm x 457 mm
Case TypeRugged
Cutting Blade Depth0 mm to 19 mm
Cutting BoardYes
Cutting Board FeaturesNon Slip, Textured Surface, Self Heals After Each Use
Cutting Range6 mm to 635 mm
DesignErgnomic
Extended Bar FinishChrome Plated
Extended Bar MaterialSteel
Gasket Cutter TypeExtension Style Kit
Handle TypeCenter Pin Handle
IncludesAX1600-(6) Standard Duty Cutting Blades, AX1601-(6) Heavy-Duty Cutting Blades, AX3510-(1) 1 3/16" Short Center Pin, AX3511-(1) 1 7/16" Medium Center Pin, AX3512 (1) 1 11/16" Long Center Pin, AX3513-(1) Disc Pin, (1) Post With Offset Pin, (1) Pivot Post, (3) Knurled Nut For Pivot Post, AX1628-(1) Cutting Knob, (1) Cutter Block Assembly, AX5502-(1) Bolt Hole Locator Template, AX5500-(1) Dove Tale Designer Template, AX3540-(1) Centre Pin Handle, AX1633-(1) Cutting Board, (1) Extension Bar Pivot Post, (1) Knurled Nut For Extension Bar, (1) 13"-25" Dia. Extension Bar, (1) Less Than 25" Extension Bar
Max. Work Thickness19 mm
Number Of Pieces29
Outside Dia.0 mm to 635 mm
System Of MeasurementMetric
TypeHeavy Duty
Body MaterialBrass
Cutting Depth0.75"
FeaturesPlastic Non Slip, Textured Surface
MaterialBrass, Chrome, Plastic, Steel
Maximum Cutting Diameter25"
Maximum Workpiece Thickness3/4"
Minimum Cutting Diameter1/4"
Overall Length18 1/2"

Shipping Info:

Ship weight (kg) 5.4019
Ship height (cm)8.89
Ship length (cm)46.99
Ship width (cm)46.99
Country of OriginUS

Product Details:

Product Variants

ProductModelNumber Of PiecesGasket Cutter TypeMax. Work ThicknessCutting BoardTypeBlock MaterialBoard SizeBoard MaterialPrice
ALLPAX AX6110 Heavy-Duty Metric Gasket Cutter Kit, 6 to 330 mm Cutting Dia. | AG8XTB AX611026Extension Style Kit19 mmYesHeavy DutyBrass457 mm x 457 mmPlastic€316.81
ALLPAX AX6130 Heavy Duty Metric Gasket Cutter Kit, 6 to 940 mm Cutting Dia. | AG8XTD AX613031Extension Style Kit19 mmYesHeavy DutyBrass457 mm x 457 mmPlastic€355.42
ALLPAX AX6140 Heavy Duty Metric Gasket Cutter Kit, 6 to 1245 mm Cutting Dia. | AG8XTE AX614033Extension Style Kit19 mmYesHeavy DutyBrass457 mm x 457 mmPlastic€376.53
ALLPAX AX6150 Heavy Duty Metric Gasket Cutter Kit, 6 to 1550 mm Cutting Dia. | AG8XTF AX615035Extension Style Kit19 mmYesHeavy DutyBrass457 mm x 457 mmPlastic€361.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLPAX GASKET CUTTER SYSTEMS AX6120 Gasket Cutter Kit, Heavy Duty, No Cut Board, 6 to 635 mm Cut Range, 19 mm Max. Thickness
€340.06 /unit