ALLPAX AX4030 Medium Duty Gasket Cutter Kit, 1 to 37 Inch Cutting Dia. | AG8XTK

ALLPAX GASKET CUTTER SYSTEMS AX4030 Gasket Cutter Kit, Medium Duty, No Cut Board, 1 to 37 Inch Cut Range, 3/4 Inch Max. Thickness

Item: AG8XTK Model: AX4030
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemGasket Cutter Kit
Adjustment MechanismSliding, Knurled Nut
Blade TypeStandard Duty, Heavy Duty
Block MaterialAluminum
Board MaterialPlastic
Board Size18" x 18"
Case MaterialPlastic
Cutting Blade Depth0" to 3/4"
Cutting BoardYes
Cutting Board FeaturesNon Slip, Textured Surface, Self Heals After Each Use
Cutting Range1" to 37"
Extended Bar FinishPlated
Extended Bar MaterialSteel
Gasket Cutter TypeExtension Style Kit
Includes(1) AX1633-Cutting Board, (2)Center Pin Ferrules, (2) AX3535-Extension Arm (1) AX3550-Pivot Post Assembly, (1) AX1622-Piercing Tool, (1) AX3500 Standard Duty Cutting Blades, (1) AX3501-Heavy-Duty Cutting Blades, (1) AX3510-1 3/16” Short Center Pins, (1) AX3511-1 7/16” Medium Center Pins, (1) AX3512-1 11/16" Long Center Pins
Max. Work Thickness3/4"
Number Of Pieces10
Outside Dia.0" to 37"
System Of MeasurementImperial
TypeMedium Duty

Shipping Info:

Ship weight (kg) 4.9108
Ship height (cm)9.91
Ship length (cm)48.26
Ship width (cm)46.24
Country of OriginUS

Product Details:

    • Allpax AX4030 gasket cutter kit features different steel extension bars for 1" (25.4mm) to 37" (939.8mm) diameter cutting applications, an aluminium cutter block, 18" x 18" (457mm x 457mm) slip resistant and textured cutting board with a plastic storage case

Product Variants

ProductModelNumber Of PiecesCutting BoardGasket Cutter TypeMax. Work ThicknessTypeBlock MaterialCase MaterialBoard SizePrice
ALLPAX AX4000 Medium Duty Gasket Cutter, No Cutting Board, 1 to 13 Inch Cutting Dia. | AG8XTG AX40007NoExtension Style Kit3/4"Medium DutyAluminumPlastic--
RFQ
ALLPAX AX4010 Medium Duty Gasket Cutter Kit, 1 to 13 Inch Cutting Dia. | AG8XTH AX40108YesExtension Style Kit3/4"Medium DutyAluminumPlastic18" x 18"-
RFQ
ALLPAX AX4020 Medium Duty Gasket Cutter Kit, 1 to 25 Inch Cutting Dia. | AG8XTJ AX40209YesExtension Style Kit3/4"Medium DutyAluminumPlastic18" x 18"-
RFQ
ALLPAX AX4040 Medium Duty Gasket Cutter Kit, 1 to 49 Inch Cutting Dia. | AG8XTL AX404011YesExtension Style Kit3/4"Medium DutyAluminumPlastic18" x 18"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLPAX GASKET CUTTER SYSTEMS AX4030 Gasket Cutter Kit, Medium Duty, No Cut Board, 1 to 37 Inch Cut Range, 3/4 Inch Max. Thickness