ALLPAX AX1825 Arch Punch, Drop Forged Steel, 1-7/8 Inch Diameter | AG8XZJ

ALLPAX GASKET CUTTER SYSTEMS AX1825 Arch Punch, Drop Forged Steel, 1-7/8 Inch Diameter

Item: AG8XZJ Model: AX1825
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemArch Punch
Diameter2"
FinishBlack Oxide
Height3 1/4"
Includes2" Arch Punch
Length7 2/5"
MaterialForged Steel
Number Of Pieces1
Width3 1/2"

Shipping Info:

Ship weight (kg) 1.512
Ship height (cm)8.89
Ship length (cm)18.89
Ship width (cm)8.26
Country of OriginUS

Product Details:

    • Black-oxide coated; Size stamped on each punch

Product Variants

ProductModelDiameterHeightMaterialNumber Of PiecesFinishPrice
ALLPAX AX1800 Arch Punch, 1.07 Inch Width, 3/16 Inch Diameter, 0.4 Lbs | AG8XYG AX18003/16"0.938"Forged Steel1Black Oxide€24.29
ALLPAX AX1801 Arch Punch, 4.8 Inch Length, 0.4 Lbs, 1/4 Inch Diameter | AG8XYH AX18011/4"0.938"Forged Steel1Black Oxide€24.29
ALLPAX AX1802 Arch Punch, 5/16 Inch Diameter, 1.07 Inch Width, 0.4 Lbs | AG8XYJ AX18020.312"0.938"Forged Steel1Black Oxide€25.00
ALLPAX AX1803 Arch Punch, 1.08 Inch Width, 3/8 Inch Diameter, 0.4 Lbs | AG8XYK AX18033/8"0.938"Forged Steel1Black Oxide€25.00
ALLPAX AX1804 Arch Punch, 4.8 Inch Length, 7/16 Inch Diameter, 0.4 Lbs | AG8XYL AX18040.438"0.938"Forged Steel1Black Oxide€25.97
ALLPAX AX1805 Arch Punch, 1/2 Inch Diameter, 4.9 Inch Length, 0.4 Lbs | AG8XYM AX18051/2"0.938"Forged Steel1Black Oxide-
RFQ
ALLPAX AX1807 Arch Punch, 5/8 Inch Diameter, 6.6 Inch Length, 0.9 Lbs | AG8XYP AX18075/8"1.688"Forged Steel1Black Oxide€31.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLPAX GASKET CUTTER SYSTEMS AX1825 Arch Punch, Drop Forged Steel, 1-7/8 Inch Diameter