ALLPAX AX1457 Motorized M3 Rotary-Style Gasket Cutter Bottom Shaft Rebuild Kit | CH9AKT

ALLPAX GASKET CUTTER SYSTEMS AX1457 Motorized M3 Rotary-Style Gasket Cutter Bottom Shaft Rebuild Kit

Item: CH9AKT Model: AX1457
In Stock

Get it by Thursday, Jun 12

€106.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHardware Kit
Height1 4/5"
Includes(1) Bottom Shaft Complete Motorized M3, (1) Bottom Shaft Gear, (1) Cup Point Set Screw, (1) Bottom Shaft Spacer Motorized M3
Length13 2/5"
MaterialSteel
Number Of Pieces4
Width1 4/5"

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)4.57
Ship length (cm)34.04
Ship width (cm)4.57
Country of OriginUS

Product Details:

    • Precision machined components; Durable steel construction

Product Variants

ProductModelNumber Of PiecesHeightMaterialPrice
ALLPAX AX1454 M3 Rotary-Style Gasket Cutter Bottom Shaft Rebuilt Kit, 13.4 x 1.8 x 1.8 Inch Size | CH9AKP AX145461 4/5"Steel€114.91
ALLPAX AX1499 SM4 Rotary-Style Gasket Cutter Bottom Shaft Rebuilt Kit, 17.2 x 3 x 3 Inch Size | CH9AKW AX149983"Steel€423.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLPAX GASKET CUTTER SYSTEMS AX1457 Motorized M3 Rotary-Style Gasket Cutter Bottom Shaft Rebuild Kit
€106.99 /unit