ALLPAX AX1456 Motorized M3 Rotary-Style Gasket Cutter Top Shaft Rebuild Kit | CH9AKR

ALLPAX GASKET CUTTER SYSTEMS AX1456 Motorized M3 Rotary-Style Gasket Cutter Top Shaft Rebuild Kit

Item: CH9AKR Model: AX1456
In Stock

Get it by Tuesday, Jun 17

€292.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHardware Kit
Height1.7"
Includes(1) Thrust Bearing Housing (1) Teflon Washer .06 X 5/8 X .26 Id (2) 1/4-28 Hex Nut (1) 1/4 Flat Washer (1) Thrust Bearing (1) Hex Nut 9/16-18 X 7/8 X 5/16 (1) Top Cutter Lifter Bearing Electric M3 (1) Top Shaft Gear (1) Top Shaft (1) Top Cutter Lifter Cam
Length11.3"
MaterialSteel
Number Of Pieces19
Width3.3"

Shipping Info:

Ship weight (kg) 0.945
Ship height (cm)4.32
Ship length (cm)28.7
Ship width (cm)8.38
Country of OriginUS

Product Details:

    • Precision machined components; Durable steel construction

Product Variants

ProductModelNumber Of PiecesHeightMaterialPrice
ALLPAX AX1453 M3 Rotary-Style Gasket Cutter Top Shaft Rebuilt Kit, 11.3 x 3.3 x 1.7 Inch Size | CH9AKN AX1453191.7"Steel€277.38
ALLPAX AX1498 SM4 Rotary-Style Gasket Cutter Top Shaft Rebuilt Kit, 14.4 x 5.8 x 3 Inch Size | CH9AKV AX1498243"Steel And Brass€514.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLPAX GASKET CUTTER SYSTEMS AX1456 Motorized M3 Rotary-Style Gasket Cutter Top Shaft Rebuild Kit
€292.44 /unit