Flat Shipping

Flat Shipping at €24.99 + VAT

ALLIED 858972 Set Screw Coupling Emt Conduit 1-1/4 Inch | AE3YHD 5GUK5

ALLIED TUBE & CONDUIT 858972 Set Screw Coupling Emt Conduit 1-1/4 Inch

Item: AE3YHD Model: 858972Cross Ref: 5GUK5
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€84.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSet Screw Coupling EMT Conduit
Basic MaterialMetallic
FinishGalvanized
Inside Dia.1 3/8"
MaterialSteel
Nominal Length10 ft.
Nominal Outside Dia.1.516"
Trade Size1 1/4"
TypeEMT
Wall Thickness0.062"

Shipping Info:

Ship weight (kg) 4.3605
Ship height (cm)4.32
Ship length (cm)2.54
Ship width (cm)4.32
HS code7306305025
Country of OriginUS

Product Details:

    • Special Features: Integral Couplings Simplify Installations and Reduce Inventory

Product Variants

ProductModelTrade SizeInside Dia.Wall ThicknessNominal Outside Dia.MaterialNominal LengthBasic MaterialFinishPrice
ALLIED 848532 Set Screw Coupling Emt Conduit 2 Inch | AC8NJB 3CTP7 8485322"2.062"0.062"2.187"Steel10 ft.MetallicGalvanized€103.99
ALLIED 848533 Set Screw Coupling Emt Conduit 2-1/2 Inch | AC8NJC 3CTP8 8485332 1/2"2.719"0.078"2 7/8"Steel10 ft.MetallicGalvanized€130.67
ALLIED 848534 Set Screw Coupling Emt Conduit 3 Inch | AC8NJD 3CTP9 8485343"3.344"0.078"3 1/2"Steel10 ft.MetallicGalvanized€165.21
ALLIED 858974 Set Screw Coupling Emt Conduit 1-1/2 Inch | AE3YHE 5GUK6 8589741 1/2"1.609"0.062"1.734"Steel10 ft.MetallicGalvanized€81.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLIED TUBE & CONDUIT 858972 Set Screw Coupling Emt Conduit 1-1/4 Inch
€84.00 /unit