ALLIED 583468 Imc Conduit 2 Inch 10 Feet Length Steel | AE3YGV 5GUJ2

ALLIED TUBE & CONDUIT 583468 Imc Conduit 2 Inch 10 Feet Length Steel

Item: AE3YGV Model: 583468Cross Ref: 5GUJ2
In Stock

Get it by Friday, Jun 13

€128.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIMC Conduit
Basic MaterialMetallic
FinishGalvanized
Inside Dia.2.172"
MaterialSteel
Nominal Length10 ft.
Nominal Outside Dia.2.359"
Trade Size2"
TypeIMC
Wall Thickness0.094"
Conduit StyleConduit
Conduit TypeIMC
Connection TypeThreaded
Inside Diameter2.17"
Outside Diameter2.36"
StandardsANSI, UL

Shipping Info:

Ship weight (kg) 11.79
Ship height (cm)5.99
Ship length (cm)5.99
Ship width (cm)2.54
HS code7306305025
Country of OriginUS

Product Variants

ProductModelTrade SizeInside Dia.Wall ThicknessNominal Outside Dia.MaterialNominal LengthBasic MaterialFinishPrice
ALLIED 583476 Imc Conduit 2-1/2 Inch 10 Feet Length Steel | AE3YGW 5GUJ3 5834762 1/2"2.578"0.141"2.859"Steel10 ft.MetallicGalvanized€246.03
ALLIED 583500 Imc Conduit 4 Inch 10 Feet Length Steel | AE3YGX 5GUJ6 5835004"4.187"0.141"4.469"Steel10 ft.MetallicGalvanized€379.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLIED TUBE & CONDUIT 583468 Imc Conduit 2 Inch 10 Feet Length Steel
€128.60 /unit