Flat Shipping

Flat Shipping at €24.99 + VAT

ALLIED 583211 Emt Conduit - Standard, Steel, Galvanized, 1 Inch Trade Size, 10 Ft Nominal Length | CN8FHJ

ALLIED TUBE & CONDUIT 583211 Emt Conduit - Standard, Steel, Galvanized, 1 Inch Trade Size, 10 Ft Nominal Length

Item: CN8FHJ Model: 583211Cross Ref: 6XC32
Limited Availability

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€46.90 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEMT Conduit
ColorGray
Conduit StyleConduit
Conduit TypeEMT
FinishGalvanized
Inside Dia.1.06"
MaterialSteel
Nominal Length10 ft.
Outside Dia.1 4/25"
Trade Size1"
Wall Thickness1/25"
Inside Diameter1.06"
Outside Diameter1.16"
StandardsUL

Shipping Info:

Ship weight (kg) 2.97
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelTrade SizeColorOutside Dia.Inside Dia.Wall ThicknessMaterialFinishNominal LengthPrice
ALLIED 833149 Emt Conduit - Color Identification, Steel, Galvanized, 1/2 Inch Trade Size | CN8FHE 8331491/2"Green0.71"0.61"1/25"SteelGalvanized10 ft.€11.56
ALLIED 833148 Emt Conduit - Color Identification, Steel, Galvanized, 3/4 Inch Trade Size | CN8FHF 8331483/4"Red23/25"0.83"1/25"SteelGalvanized10 ft.€24.67
ALLIED 833150 Emt Conduit - Color Identification, Steel, Galvanized, 3/4 Inch Trade Size | CN8FHG 8331503/4"Green23/25"0.83"1/25"SteelGalvanized10 ft.€21.99
ALLIED 583237 Emt Conduit - Standard, Steel, Galvanized, 1 1/2 Inch Trade Size, 10 Ft Nominal Length | CN8FHH 5832371 1/2"Gray1.73"1.61"0.06"SteelGalvanized10 ft.€78.19
ALLIED 583195 Emt Conduit - Standard, Steel, Galvanized, 1/2 Inch Trade Size, 10 Ft Nominal Length | CN8FHK 5831951/2"Gray0.7"0.61"1/25"SteelGalvanized10 ft.€14.09
ALLIED 583245 Emt Conduit - Standard, Steel, Galvanized, 2 Inch Trade Size, 10 Ft Nominal Length | CN8FHL 5832452"Gray2.19"2.06"0.06"SteelGalvanized10 ft.€89.61
RFQ
ALLIED 583203 Emt Conduit - Standard, Steel, Galvanized, 3/4 Inch Trade Size, 10 Ft Nominal Length | CN8FHM 5832033/4"Gray23/25"0.83"1/25"SteelGalvanized10 ft.€23.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLIED TUBE & CONDUIT 583211 Emt Conduit - Standard, Steel, Galvanized, 1 Inch Trade Size, 10 Ft Nominal Length
€46.90 /unit