ALLEGRO 9909-HCRD Deluxe Double Bib Hard Hat Hood w/ Ratchet Suspension and Air Temp Controller | AG8GNW

ALLEGRO SAFETY 9909-HCRD Hard Hat Hood, With Ratchet Suspension and Air Temp Controller

Item: AG8GNW Model: 9909-HCRD
In Stock

Get it by Tuesday, Jun 17

€477.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Bib Hood for Hard Hats
Belt MaterialNylon
CoatingPoly Coated
ColorWhite
Lens ColorClear
Lens MaterialCopolyster
Lens Peel Offs Thickness0.007"
Lens Thickness15 mil.
MaterialDupont Tyvek
Pressure TypeHigh Pressure
SizeStandard
TypeDeluxe Double Bib Hard Hat Hood With Ratchet Suspension And Air Temperature Controller

Shipping Info:

Ship weight (kg) 5
Ship height (cm)25.4
Ship length (cm)53.34
Ship width (cm)27.94
HS code6505008090
Country of OriginUS

Product Variants

ProductModelColorCoatingLens ColorLens ThicknessPressure TypeBelt MaterialLens Peel Offs ThicknessPrice
ALLEGRO 9909-CHD Deluxe Double Bib Hard Hat Hood with Hard Hat and Personal Air Cooler | AG8GNN 9909-CHDWhitePoly CoatedClear15 mil.High PressureNylon0.007"€318.30
ALLEGRO 9909-CRD Deluxe Double Bib Hard Hat Hood w/ Ratchet Suspension and Personal Air Cooler | AG8GNP 9909-CRDWhitePoly CoatedClear15 mil.High PressureNylon0.007"€305.07
ALLEGRO 9909-CSD Deluxe Double Bib Hard Hat Hood with Suspension and Personal Air Cooler
 | AG8GNQ 9909-CSDWhitePoly CoatedClear15 mil.High PressureNylon0.007"€298.39
ALLEGRO 9909-CVHD Deluxe Double Bib Hard Hat Hood with Hard Hat and Flow Control Valve | AG8GNR 9909-CVHDWhitePoly CoatedClear15 mil.High PressureNylon0.007"€211.55
ALLEGRO 9909-CVRD Deluxe Double Bib Hard Hat Hood w/ Ratchet Suspension and Flow Control Valve | AG8GNT 9909-CVRDWhitePoly CoatedClear15 mil.High PressureNylon0.007"€191.76
ALLEGRO 9909-CVSD Deluxe Double Bib Hard Hat Hood with Suspension and Flow Control Valve | AG8GNU 9909-CVSDWhitePoly CoatedClear15 mil.High PressureNylon0.007"€185.08
ALLEGRO 9909-HCHD Deluxe Double Bib Hard Hat Hood with Hard Hat and Air Temperature Controller | AG8GNV 9909-HCHDWhitePoly CoatedClear15 mil.High PressureNylon0.007"€488.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO SAFETY 9909-HCRD Hard Hat Hood, With Ratchet Suspension and Air Temp Controller
€477.85 /unit