ALLEGRO 9891-11 Airline Regulator | AA3UJB 11V250

ALLEGRO SAFETY 9891-11 Airline Regulator

Item: AA3UJB Model: 9891-11Cross Ref: 11V250
In Stock

Get it by Tuesday, Jun 10

€533.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Pressure Regulator
Connection TypeHansen
Dimensions7" x 6" x 4.5"
Exhaust TypeDouble Exhaust Valve
FinishChrome Nickel Plated
Input Pressure Range0 psi to 6000 psi
MaterialBrass
Outlet Size1/4"
Output Pressure Range0 psi to 200 psi
Brand And SeriesAllegro
System TypeSAR System

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)17.78
Ship length (cm)22.86
Ship width (cm)17.78
HS code7307991000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO SAFETY 9891-11 Airline Regulator
€533.12 /unit