ALLEGRO 9875-W/O 5 Worker Carry Air Without CO Monitor | AG8GGG

ALLEGRO SAFETY 9875-W/O Carry Air Filtration Panel, Without CO Monitor, 5 Worker

Item: AG8GGG Model: 9875-W/O
In Stock

Get it by Tuesday, Jun 17

€1,244.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Filtration Panel
Air Flow Rate60 CFM
Alarm Setting10 ppm
Display TypeLiquid Crystal
External ConnectionOptional Strobe Light Alarm
FinishPowder Coat
Height14 1/2"
Length20 1/2"
MaterialSteel
People Served5
Pressure150 psi
Pressure Range5 psi to 125 psi
Regulator TypeHigh Pressure
SensorReplaceable Electrochemical
Sound Level90 dBA
TypePanel, Air Filteration
VisualExternal Power LED Light Signal
Width6 3/4"

Shipping Info:

Ship weight (kg) 19
Ship height (cm)25.4
Ship length (cm)60.96
Ship width (cm)43.18
HS code8421398090
Country of OriginUS

Product Variants

ProductModelHeightPressure RangePeople ServedPressureAir Flow RateSound LevelCouplersVoltagePrice
ALLEGRO 9875  5-Worker Carry-Air Filtration Panel, 60 cfm, 150 psig | AC2HUG 2KJE7 987514 1/2"5 psi to 125 psi5150 psi60 CFM90 dBAHansen-€2,096.05
ALLEGRO 9878 8-Worker Carry-Air Filtration Panel, 100 cfm, 150 psig | AC2HUH 2KJE8 987816 1/2"5 psi to 125 psi8150 psi100 CFM90 dBAHansen-€2,788.32
ALLEGRO 9873H Portable Filtration Panel, Hansen Couplers, 1 Person Served | AF3TPH 8CVH7 9873H-0 psi to 160 psi10 psi to 160 psi--Hansen--
RFQ
ALLEGRO 9873S Portable Filtration Panel, 0-160 psi, 1 Person Served | AF3TPJ 8CVH8 9873S-0 psi to 160 psi10 psi to 160 psi--Industrial Interchange-€1,895.77
ALLEGRO 9872 HANSEN 2-Worker Carry-Air Filtration Panel, 30 cfm, 150 psig | AF4KWU 8ZG92 9872 HANSEN-150 psi2150 psi30 CFM-Hansen-€2,192.27
ALLEGRO 9875-HANSEN Portable Filtration Panel, 5 People Served, Hansen Coupler | AF4RGW 9GFP5 9875-HANSEN--5---Hansen-€2,702.04
ALLEGRO 9872-W/O 2 Worker Carry AIR Without CO Monitor | AG8GFB 9872-W/O12"5 psi to 125 psi-150 psi30 CFM90 dBA--€956.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO SAFETY 9875-W/O Carry Air Filtration Panel, Without CO Monitor, 5 Worker
€1,244.64 /unit