ALLEGRO 9873-40I One-Worker Wall-Air Filter Panel, 15 cfm | AF4CCX 8PKC4

ALLEGRO SAFETY 9873-40I One Worker Wall-Air Filter Panel, 15 CFM

Item: AF4CCX Model: 9873-40ICross Ref: 8PKC4
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Filtration Panel
CouplersSchrader
People Served1
Pressure0 psi to 160 psi
Pressure Range0 psi to 160 psi

Shipping Info:

Ship weight (kg) 6.8
Ship height (cm)38.1
Ship length (cm)27.94
Ship width (cm)63.5
HS code8421398090
Country of OriginUS

Product Variants

ProductModelHeightPeople ServedPressurePressure RangeAir Flow RateCouplersVoltageSound LevelPrice
ALLEGRO 9875-40H Wall Mount Filtration Panel, Hansen Couplers, 0 to 160 psi | AF3PTW 8AN62 9875-40H-50 psi to 160 psi0 psi to 160 psi-Hansen---
RFQ
ALLEGRO 9873-40H Wall Mount Filtration Panel, Hansen Coupler, 1 Person Served | AF3TPK 8CVH9 9873-40H-10 psi to 160 psi0 psi to 160 psi-Hansen--€1,738.19
ALLEGRO 9872-40H Wall Mount Filtration Panel, Hansen Coupler, 0 to 160 psi | AF4WQK 9MJA8 9872-40H-20 psi to 160 psi0 psi to 160 psi-Hansen---
RFQ
ALLEGRO 9872-40 2 Worker Wall Air With CO Monitor | AG8GEM 9872-4012"2150 psi-30 CFM-9V DC to 115V AC90 dBA€1,790.98
ALLEGRO 9872-40W/O 2 Worker Wall Air Without CO Monitor | AG8GEN 9872-40W/O12"2150 psi-30 CFM--90 dBA€934.29
ALLEGRO 9873-40 1 Worker Wall Air With CO Monitor | AG8GFK 9873-407 3/4"1150 psi5 psi to 125 psi15 CFM-9V DC to 115V AC90 dBA€1,576.82
ALLEGRO 9875-40 5 Worker Wall Air With CO Monitor | AG8GGD 9875-407 3/4"5150 psi5 psi to 125 psi60 CFM-9V DC to 115V AC90 dBA€2,117.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO SAFETY 9873-40I One Worker Wall-Air Filter Panel, 15 CFM