ALLEGRO 9519-03 Carpet Dryer Blower, 3 Speed | CH6FLM

ALLEGRO SAFETY 9519-03 Carpet Dryer Blower, 3 Speed

Item: CH6FLM Model: 9519-03
In Stock

Get it by Tuesday, Jun 17

€297.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Blower Fan
Blade FinishGalvanized
Blade MaterialSteel
Blade TypeSquirrel Cage
Cfm Low1780 CFM
Cfm Medium1837 CFM
ColorBlue
Cord Length25 ft.
Current Drawn2.8/3.5/5.5A
Frequency60 Hz
Grill MaterialSteel
Grill Spacing1/4"
Height20"
High Cfm1888 CFM
Hp1/2 hp
Hub Size1/2"
Length17"
MaterialPlastic, Roto-Molded
Material Thickness0.026 ga.
Mounting MaterialSteel
Number Of Blades48
Number Of Speeds3
Phase1
Plug Type3 Prong
Rpm980/1050/1125 RPM
Voltage115V AC
Width20"
Wire Size16 AWG

Shipping Info:

Ship weight (kg) 28
Ship height (cm)48.26
Ship length (cm)45.72
Ship width (cm)45.72
HS code8414519090

Product Variants

ProductModelVoltageHigh CfmNumber Of SpeedsPower Cord LengthHousing ColorCord LengthHeightHpPrice
ALLEGRO 9519-03E Three Speed Carpet Dryer Blower, 230V, Gray | AG8FQA 9519-03E230V AC1600 CFM325 ft.Gray25 ft.20"1/2 hp€282.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO SAFETY 9519-03 Carpet Dryer Blower, 3 Speed
€297.09 /unit