ALLEGRO 9230-01 One Worker Tyvek Hood System, 100 Ft Airline Hose | AG8FEA

ALLEGRO SAFETY 9230-01 One Worker Hood System, 100 Feet Airline Hose

Item: AG8FEA Model: 9230-01
In Stock

Get it by Tuesday, Jun 17

€1,536.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSupplied Air Pump Package
Amps16A
CouplersOBAC
Headgear IncludedHood
Hose Length100 ft.
Hp1 1/2 hp
Lens MaterialCo Polyester
Lens ViewPanoramic View
People Served1
Phase1
Power Required115/230V
Pressure2 psi to 12.0 psi
Vane MaterialCarbon

Shipping Info:

Ship weight (kg) 76
Ship height (cm)45.72
Ship length (cm)83.82
Ship width (cm)45.72
HS code8414801680
Country of OriginUS

Product Variants

ProductModelHose LengthPeople ServedPower RequiredPressureAmpsCouplersHeadgear IncludedVane MaterialPrice
ALLEGRO 9220-01 Tyvek Supplied Air Hood Low Pressure System, OBAC Coupler | AF3PFM 8AEP1 9220-0150 ft.1115V2 psi to 12 psi12AOBACHoodCarbon€1,402.87
ALLEGRO 9220-02 Supplied Air Pump Package 2 Ppl 1-1/2 Hp | AF3PFN 8AEP2 9220-0250 ft.2115V2 psi to 12 psi16AOBACHoodCarbon€2,923.63
ALLEGRO 9230-02 Two Worker Tyvek Hood System, 100 Ft Airline Hose | AG8FEB 9230-02100 ft.2115/230V2 psi to 12.0 psi16AOBACHoodCarbon€3,211.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO SAFETY 9230-01 One Worker Hood System, 100 Feet Airline Hose
€1,536.60 /unit