ALLEGRO 8402 Economy Poncho Cooling Vest | AG8FCA

ALLEGRO SAFETY 8402 Economy Poncho Cooling Vest

Item: AG8FCA Model: 8402
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemCooling Vest
Age GroupAdult
ColorOrange
GenderUnisex
Height22"
Outside FabricCotton
Size9" x 9" x 13"
Thickness1/8"
TypePoncho
Width15 1/2"

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)22.86
Ship length (cm)33.02
Ship width (cm)22.86
HS code6101200010
Country of OriginCN

Product Variants

ProductModelColorMaterialSizeAge GroupAir ConsumptionAmbient Air TemperatureBelt MaterialBody MaterialPrice
ALLEGRO 8450 Flame Retardant Low Profile Vortex Cooling Vest | AG8FCT 8450GrayPlastic-Adult8-10 CFM25°FNylonPlastic€226.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO SAFETY 8402 Economy Poncho Cooling Vest