ALLEGRO 4605 SCBA Wall Case, With 5-1/4 Inch Clips | CE7LVA

ALLEGRO SAFETY 4605 SCBA Wall Case, With 5-1/4 Inch Clips

Item: CE7LVA Model: 4605Cross Ref: 786ZJ0
In Stock

Get it by Tuesday, Jun 17

€716.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSCBA Wall Case
Depth17 1/2"
Length31 3/5"
MaterialPolypropylene
TypeABS Double Throw Latches
Width20 1/2"
ColorBlack, Yellow
Height31 1/2"
IncludesBracket, Wall Case

Shipping Info:

Ship weight (kg) 10.98
Ship height (cm)80.01
Ship length (cm)44.45
Ship width (cm)52.07

Product Variants

ProductModelColorIncludesDepthHeightTypeDoor TypeWindow MaterialWindow SizePrice
ALLEGRO 4100 Scba Wall Case 32 1/2 x 20 x 13 | AB9ZFN 2GWL5 4100Black, Clear, YellowShelf And Bracket13"32 1/2"-Single, Hinged And RivetedCast Acrylic5.7" x 10.7"€378.69
ALLEGRO 4101 SCBA Standard Wall Case 20 W x 13 D x 32-1/2 H Inch | AG8EYW 4101Black, Clear, Yellow-13"32 1/2"-Single, Hinged And RivetedCast Acrylic5.7" x 10.7"€337.16
ALLEGRO 4600 SCBA Wall Case, With Velco Strap | CE7LUZ 4600--17 1/2"-ABS Double Throw Latches---€660.17
ALLEGRO 4606 SCBA Wall Case, With 6-3/4 Inch Clips | CE7LVB 4606--17 1/2"-ABS Double Throw Latches---€729.99
ALLEGRO 4607 SCBA Wall Case, With 7-1/4 Inch Clips | CE7LVC 4607Black, YellowBracket, Wall Case17 1/2"31 1/2"ABS Double Throw Latches---€716.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLEGRO SAFETY 4605 SCBA Wall Case, With 5-1/4 Inch Clips
€716.76 /unit