Flat Shipping

Flat Shipping at €24.99 + VAT

ALLANSON 2721-628G Oil Burner Ignition Transformer | AB7JBP 23M552

ALLANSON 2721-628G Oil Burner Ignition Transformer

Item: AB7JBP Model: 2721-628GCross Ref: 23M552
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€137.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOil Burner Ignition Transformer
Mounting TypeEnd Hinge
Special InformationDesigned With High Temperature Wire, Runs Cooler, Quieter And Safer On All Types Of Burners, Single Porcelain Designs, Dependable Power
Amperage23 mA
Compatible Mfr. Model Number3-28AB-BAF, 5LAY-04, T92, TB-10, XD-BK103
For Fuel TypeOil
Overall Depth5"
Overall Height4"
Overall Width5"
Voltage120V AC

Shipping Info:

Ship weight (kg) 3.465
Ship height (cm)13.72
Ship length (cm)18.29
Ship width (cm)13.97
HS code8504314035
Country of OriginCA

Product Details:

    • Characteristics: 10,000 Volt Secondary

Product Variants

ProductModelMPNPrice
ALLANSON 2721-619 Oil Burner Ignition Transformer | AB7JBQ 23M553 2721-6192721-619€96.10
ALLANSON 2721-630 Oil Burner Ignition Transformer | AB7JBR 23M554 2721-6302721-630€105.22
ALLANSON 2721-620 Oil Burner Ignition Transformer | AB7JBT 23M555 2721-6202721-620€105.22
ALLANSON 2721-605 Oil Burner Ignition Transformer 120v | AB8FJE 25DU82 2721-6052721-605€106.83
ALLANSON 2721-647 Oil Burner Ignition Transformer 120v | AF8ERD 25DU83 2721-6472721-647€117.25
ALLANSON 2721-668 Oil Burner Ignition Transformer 120v | AF8ERE 25DU84 2721-6682721-668€111.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLANSON 2721-628G Oil Burner Ignition Transformer
€137.19 /unit