ALL MATERIAL HANDLING GT010-20 Geared Trolley, 3.7 Inch Headroom, 2200 lbs Capacity | CG6EGU

ALL MATERIAL HANDLING GT010-20 Geared Trolley, 3.7 Inch Headroom, 2200 lbs Capacity

Item: CG6EGU Model: GT010-20
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemGeared Trolley
Capacity2200 lbs.
Flange Width2.28" to 8.66"
Headroom3.7"

Shipping Info:

Ship weight (kg) 17.325
Country of OriginUS

Product Variants

ProductModelHeadroomCapacityFlange WidthPrice
ALL MATERIAL HANDLING GT020-20 Geared Trolley, 4.4 Inch Headroom, 4400 lbs Capacity | CG6EGV GT020-204 2/5"4400 lbs.2.6" to 6.66"-
RFQ
ALL MATERIAL HANDLING GT030-20 Geared Trolley, 5.8 Inch Headroom, 6600 lbs Capacity | CG6EGW GT030-205 4/5"6600 lbs.2.91" to 8.66"-
RFQ
ALL MATERIAL HANDLING GT050-20 Geared Trolley, 6.3 Inch Headroom, 11000 lbs Capacity | CG6EGX GT050-206.3"11000 lbs.3.56" to 8.66"-
RFQ
ALL MATERIAL HANDLING GT100-20 Geared Trolley, 7.5 Inch Headroom, 22000 lbs Capacity | CG6EGY GT100-207 1/2"22000 lbs.4.9" to 12"-
RFQ
ALL MATERIAL HANDLING GT160-20 Geared Trolley, 9.3 Inch Headroom, 35200 lbs Capacity | CG6EGZ GT160-209.3"35200 lbs.5.4" to 12"-
RFQ
ALL MATERIAL HANDLING GT200-20 Geared Trolley, 44000 lbs Capacity | CG6EHA GT200-209 1/5"44000 lbs.5.4" to 12"-
RFQ
ALL MATERIAL HANDLING GT300-20 Geared Trolley, 66000 lbs Capacity | CG6EHB GT300-2011 1/5"66000 lbs.6.9" to 12"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALL MATERIAL HANDLING GT010-20 Geared Trolley, 3.7 Inch Headroom, 2200 lbs Capacity