ALL MATERIAL HANDLING AWX2216 Welded Master Link Assembly, With Extra Large Sub-Links, Grade 100, 7/8 Inch Trade Size | CL4XNH

ALL MATERIAL HANDLING AWX2216 Welded Master Link Assembly, With Extra Large Sub-Links, Grade 100, 7/8 Inch Trade Size

Item: CL4XNH Model: AWX2216
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemMaster Link Sub Assembly
Product Datasheetall-material-handling-awx2216.pdf

Documentation:

Product Variants

ProductModelMPNPrice
ALL MATERIAL HANDLING AKX1813W Welded Master Link Assembly, Grade 100, 3/4 Inch Trade Size | CL4XMX AKX1813WAKX1813W-
RFQ
ALL MATERIAL HANDLING AKX2216 Welded Master Link Assembly, Grade 100, 7/8 Inch Trade Size | CL4XMY AKX2216AKX2216-
RFQ
ALL MATERIAL HANDLING AKX2618 Welded Master Link Assembly, Grade 100, 3/8 Inch Chain Size 1 Leg, 1 Inch Trade Size | CL4XMZ AKX2618AKX2618-
RFQ
ALL MATERIAL HANDLING AKX3222 Welded Master Link Assembly, Grade 100, 1/2 Inch Chain Size 1 Leg, 1 1/4 Inch Trade Size | CL4XNA AKX3222AKX3222-
RFQ
ALL MATERIAL HANDLING AKX3626 Welded Master Link Assembly, Grade 100, 5/8 Inch Chain Size 1 Leg, 1 1/2 Inch Trade Size | CL4XNB AKX3626AKX3626-
RFQ
ALL MATERIAL HANDLING AKX5132 Welded Master Link Assembly, Grade 100, 3/4 Inch Chain Size 1 Leg, 2 Inch Trade Size | CL4XNC AKX5132AKX5132-
RFQ
ALL MATERIAL HANDLING AKX5136 Welded Master Link Assembly, Grade 100, 7/8 Inch Chain Size 1 Leg, 2 Inch Trade Size | CL4XND AKX5136AKX5136-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALL MATERIAL HANDLING AWX2216 Welded Master Link Assembly, With Extra Large Sub-Links, Grade 100, 7/8 Inch Trade Size