ALL GEAR AG3STN12600B Rope, 1/2 Inch Rope Dia, Black, 600 ft Rope Length, 792 Lb Working Load Limit, Twisted | CN8FGL

ALL GEAR AG3STN12600B Rope, 1/2 Inch Rope Dia, Black, 600 ft Rope Length, 792 Lb Working Load Limit, Twisted

Item: CN8FGL Model: AG3STN12600BCross Ref: 416P58
In Stock

Get it by Tuesday, Jun 17

€446.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRope
Carrying Weight48 lbs.
ColorBlack
CoreNo
Core MaterialNylon
Core TypeHollow Core
Cover MaterialNylon
Elongation At 10% Mbs3.6%
Elongation At 30% Of Tensile6% to 7%
Elongation At 300 Lb.2%
End TypePlain
Lifting CapabilityFor Lifting
MaterialNylon , Twisted
Min. Breaking Strength3564 lbs.
Package TypeReel
Resistance PropertiesRot/Mildew Resistant
Rope ConstructionTwisted
Rope Core Strand Count0
Rope Dia.1/2"
Rope FormatSpool
Rope Length600 ft.
Rope Strand Count3
Rope Sub-categoryAll Purpose
SpliceabilitySpliceable
Tensile Strength3960 lbs.
TypeDynamic
Working Load Limit792 lbs.

Shipping Info:

Ship weight (kg) 19.863
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelRope ConstructionColorWorking Load LimitCover MaterialTypeMaterialTensile StrengthRope LengthPrice
ALL GEAR AGSBP316500 Rope Pes Braided 3/16 Inch Diameter 500 Feet Length | AA4KFZ 12R269 AGSBP316500Solid BraidedWhite160 lbs.Polyester-Polyester800 lbs.-€61.92
ALL GEAR AGHBPP141000 Rope Ppl Braided 1/4 Inch Diameter 1000 Feet Length | AF3YYQ 8G045 AGHBPP141000BraidedYellow198 lbs.Polypropylene-Polypropylene990 lbs.-€73.06
ALL GEAR AG3STP34O Rigging Line Rope, 3/4 Inch Rope Dia, Orange, 600 ft Rope Length | CN8FGJ AG3STP34OTwistedOrange1130 lbs.-StaticPolyester11300 lbs.600 ft.€797.58
ALL GEAR AG3STP58R Rigging Line Rope, 5/8 Inch Rope Dia, Red, 600 ft Rope Length | CN8FGK AG3STP58RTwistedRed935 lbs.PolyesterStaticPolyester9350 lbs.600 ft.€630.76
ALL GEAR AGPWT8P1200 Splicing/Wax Twine, 8 Ply, 1200 Poly, White, 1, 200 Ft Rope Lg, Twine | CN8FGM AGPWT8P1200TwineWhite---Wax Twine-1200 ft.€36.94
ALL GEAR AG3STP12B Rigging Line Rope, 1/2 Inch Rope Dia, Blue, 600 ft Rope Length, 640 Lb Working Load Limit | CN8FGP AG3STP12BTwistedBlue640 lbs.PolyesterStaticPolyester6400 lbs.600 ft.€409.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALL GEAR AG3STN12600B Rope, 1/2 Inch Rope Dia, Black, 600 ft Rope Length, 792 Lb Working Load Limit, Twisted
€446.25 /unit