Flat Shipping

Flat Shipping at €24.99 + VAT

ALL GEAR AG16SP12150S Rope Pes Braided 1/2 Inch Diameter 150 Feet Length | AF4YVL 9RCF6

ALL GEAR AG16SP12150S Rope Pes Braided 1/2 Inch Diameter 150 Feet Length

Item: AF4YVL Model: AG16SP12150SCross Ref: 9RCF6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€259.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClimbing Rope
ColorOrange, Yellow
CoreYes
Core MaterialNylon
Core TypeTwisted Core
Cover MaterialPolyester
Elongation7.6%
Elongation @ 10% Minimum Breaking StrengthNot Applicable
Elongation @ 300 LbNot Applicable
End TypePlain
Length150 ft.
Lifting CapabilityFor Lifting
MaterialPolyester
Package TypeBag
Rope ConstructionBraided
Rope Core Strand Count8
Rope Dia.1/2"
Rope FormatBag
Rope Sub-categoryArborist
SpliceabilitySpliceable
Tensile Strength7500 lbs.
Working Load Limit750 lbs.
Coating TypeUncoated
Diameter1/2"
Overall Length150 ft.
Product TypeRigging and Climbing Rope
Resistance PropertiesAbrasion Resistant
Rope TypeDynamic
StandardsANSI Z133-2012, 8.1.7
Weight11.3 lbs.

Shipping Info:

Ship weight (kg) 5.715
Ship height (cm)11.43
Ship length (cm)25.4
Ship width (cm)59.69
HS code5607492500
Country of OriginCA

Product Variants

ProductModelRope ConstructionWorking Load LimitColorCover MaterialTensile StrengthCoreElongationMaterialPrice
ALL GEAR AG16SP12120S Rope Pes Braided 1/2 Inch Diameter 120 Feet Length | AF4NEP 9CW71 AG16SP12120SBraided750 lbs.Orange, YellowPolyester7500 lbs.Yes7.6%Polyester€180.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALL GEAR AG16SP12150S Rope Pes Braided 1/2 Inch Diameter 150 Feet Length
€259.03 /unit