ALEMITE B6239 | AK6ZGJ

ALEMITE B6239 Push Type Adapter Blstrpack

Item: AK6ZGJ Model: B6239
In Stock

Get it by Friday, Jun 13

€71.15 /unit
This product can only be shipped in multiples of 3
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Batteries IncludedNo
ColorSilver
For Use With Product TypeManual Grease Guns
Hazardous MaterialNo
MaterialSteel, Rubber
Outlet Connection TypeQuick Connect

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)3.18
Ship length (cm)17.78
Ship width (cm)5.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALEMITE B6239 Push Type Adapter Blstrpack
€71.15 /unit