ALEMITE 6704-A | AZ2ABP

ALEMITE 6704-A Hose With Coupler 12

Item: AZ2ABP Model: 6704-A
In Stock

Get it by Monday, Jun 16

€153.65 /unit
This product can only be shipped in multiples of 2
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Batteries IncludedNo
ColorBlack, Silver
FinishZinc Plated
For Use With Product TypeManual Grease Guns and Bucket Pumps
Hazardous MaterialNo
MaterialSteel, Rubber
Max. Working Pressure4800 psi
Outlet Connection GenderMale
Outlet Connection Size1/8"
Outlet Connection TypeNPTF

Shipping Info:

Ship weight (kg) 0.4194
Ship height (cm)5.08
Ship length (cm)19.05
Ship width (cm)10.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALEMITE 6704-A Hose With Coupler 12
€153.65 /unit