Flat Shipping

Flat Shipping at €24.99 + VAT

ALC 40029 3 x 5 Inch Screen | AA6YQN 15E803

ALC 40029 3 x 5 Inch Screen

Item: AA6YQN Model: 40029Cross Ref: 15E803
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item3x5in Screen
MaterialPolymer
Size3" x 5"
Compatible With Grainger Part Number15E799
Compatible With Manufacturer Model Number40339
Overall Length5"
Overall Width3"
Product TypeDeluxe Hood Screen

Shipping Info:

Ship weight (kg) 0.03
Ship height (cm)0.25
Ship length (cm)12.7
Ship width (cm)7.37
HS code3926909980
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALC 40029 3 x 5 Inch Screen
€9.19 /unit