Flat Shipping

Flat Shipping at €24.99 + VAT

ALBION XS0305108G Caster Wheel 200 Lb. 3 D x 1-1/4 Inch | AE6XHH 5VT71

ALBION CASTERS XS0305108G Caster Wheel 200 Lb. 3 D x 1-1/4 Inch

Item: AE6XHH Model: XS0305108GCross Ref: 5VT71
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCaster Wheel
Bore Dia.1/2"
Caster Load Rating Range1000 lbs. to 2999 lbs.
Caster MaterialThermoplastic
Caster Temp. RangeYes
Caster Wheel MaterialThermoplastic Rubber
Core ColorGray
Core MaterialPolypropylene
Durometer Rating70 Shore A
Fits Axle1/2"
Hub Length1 1/2"
Hub Width1 1/2"
Load Rating200 lbs.
Non-markingYes
Spanner BushingNo
Temp. RangeUp To 180°F
Wheel Bearing MaterialDelrin
Wheel ColorGray
Wheel Dia.3"
Wheel MaterialThermoplastic Rubber
Wheel Width1 1/4"
For Axle Size1/2"
Wheel Core MaterialPlastic
Wheel/tread ColorGray
Wheel/tread MaterialThermoplastic Rubber

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)16.76
Ship length (cm)21.08
Ship width (cm)21.59
HS code8716905040
Country of OriginCN

Product Variants

ProductModelWheel MaterialWheel Dia.Wheel WidthFits AxleCore ColorNon-markingCore MaterialTemp. RangePrice
ALBION NW0620112 Caster Wheel 900 Lb. 6 D x 2 Inch | AA7ZEB 16V305 NW0620112Nylon6"2"1/2"WhiteYesNylon-20°F to +250°F€25.62
ALBION XR1022810H01 Caster Wheel 250 Lb. 10 D x 2 Inch | AA7ZEN 16V335 XR1022810H01Thermoplastic Rubber10"2"5/8"GrayYesRubber-45°F to +180°F€35.28
ALBION XR0822810H Caster Wheel 250 Lb. 8 D x 2 Inch | AA7ZEQ 16V337 XR0822810HThermoplastic Rubber8"2"5/8"GrayYesRubber-45°F to +180°F€40.71
ALBION NX0422808G Caster Wheel 2160 Lb. 4 D x 2 Inch | AB3VPH 1VJJ5 NX0422808GPolymer4"2"1/2"BlackYesPolymer-30°F to +220°F€57.60
ALBION NX0522808G Caster Wheel 2160 Lb. 5 D x 2 Inch | AB3VPJ 1VJJ7 NX0522808GPolymer5"2"1/2"BlackYesPolymer-30°F to +220°F€68.28
ALBION NX0622808G Caster Wheel 2160 Lb. 6 D x 2 Inch | AB3VPK 1VJJ9 NX0622808GPolymer6"2"1/2"BlackYesPolymer-30°F to +220°F€81.95
ALBION FR0520112G Caster Wheel 1500 Lb. 5 D x 2 Inch | AB3VPT 1VJL1 FR0520112GDuctile Cast Iron5"2"1/2"BlackNoDuctile Cast IronUp To 800°F€51.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALBION CASTERS XS0305108G Caster Wheel 200 Lb. 3 D x 1-1/4 Inch
€5.38 /unit