Flat Shipping

Flat Shipping at €24.99 + VAT

ALBION XI0522808G Caster Wheel 1000 Lb. 5 D x 2 Inch | AE6XHE 5VT67

ALBION CASTERS XI0522808G Caster Wheel 1000 Lb. 5 D x 2 Inch

Item: AE6XHE Model: XI0522808GCross Ref: 5VT67
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€55.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCaster Wheel
Bore Dia.1/2"
Caster Load Rating Range1000 lbs. to 2999 lbs.
Caster MaterialPolyurethane
Caster Temp. RangeYes
Caster Wheel MaterialPolyurethane
Core ColorGreen
Core MaterialPolyurethane
Durometer Rating75 Shore D
Fits Axle1/2"
Hub Length2.187"
Hub Width2.438"
Load Rating1000 lbs.
Non-markingYes
Spanner BushingNo
Temp. RangeUp To 180°F
Wheel Bearing TypePrecision Ball
Wheel ColorGreen
Wheel Dia.5"
Wheel MaterialPolyurethane
Wheel Width2"
FeaturesFloor Protection
For Axle Size1/2"
IncludesComplete Wheel with Top Hat Bushings
Includes Spanner BushingNot Included
Operating Temperature Range-40°F to +180°F
Tread ShapeStandard
Wheel Core MaterialPolyurethane
Wheel/tread ColorGreen
Wheel/tread Hardness50-60 Shore D
Wheel/tread Hardness RatingHard
Wheel/tread MaterialPolyurethane

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)5.84
Ship length (cm)12.7
Ship width (cm)12.7
HS code8716903000
Country of OriginUS

Product Variants

ProductModelWheel MaterialWheel Dia.Wheel WidthFits AxleCore ColorNon-markingCore MaterialTemp. RangePrice
ALBION NW0620112 Caster Wheel 900 Lb. 6 D x 2 Inch | AA7ZEB 16V305 NW0620112Nylon6"2"1/2"WhiteYesNylon-20°F to +250°F€25.62
ALBION XR1022810H01 Caster Wheel 250 Lb. 10 D x 2 Inch | AA7ZEN 16V335 XR1022810H01Thermoplastic Rubber10"2"5/8"GrayYesRubber-45°F to +180°F€35.28
ALBION XR0822810H Caster Wheel 250 Lb. 8 D x 2 Inch | AA7ZEQ 16V337 XR0822810HThermoplastic Rubber8"2"5/8"GrayYesRubber-45°F to +180°F€40.71
ALBION NX0422808G Caster Wheel 2160 Lb. 4 D x 2 Inch | AB3VPH 1VJJ5 NX0422808GPolymer4"2"1/2"BlackYesPolymer-30°F to +220°F€57.60
ALBION NX0522808G Caster Wheel 2160 Lb. 5 D x 2 Inch | AB3VPJ 1VJJ7 NX0522808GPolymer5"2"1/2"BlackYesPolymer-30°F to +220°F€68.28
ALBION NX0622808G Caster Wheel 2160 Lb. 6 D x 2 Inch | AB3VPK 1VJJ9 NX0622808GPolymer6"2"1/2"BlackYesPolymer-30°F to +220°F€81.95
ALBION FR0520112G Caster Wheel 1500 Lb. 5 D x 2 Inch | AB3VPT 1VJL1 FR0520112GDuctile Cast Iron5"2"1/2"BlackNoDuctile Cast IronUp To 800°F€51.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALBION CASTERS XI0522808G Caster Wheel 1000 Lb. 5 D x 2 Inch
€55.79 /unit