Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ALBION XA0820112PREVG Caster Wheel 1000 Lb. 8 D x 2 Inch | AC2MZL 2LE85

ALBION CASTERS XA0820112PREVG Caster Wheel 1000 Lb. 8 D x 2 Inch

Item: AC2MZL Model: XA0820112PREVGCross Ref: 2LE85
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€70.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCaster Wheel
Caster Load Rating Range1000 lbs. to 2999 lbs.
Caster MaterialPolyurethane
Caster Temp. RangeYes
Caster Wheel MaterialPolyurethane
Core ColorTan
Core MaterialPolypropylene
Durometer Rating90 Shore A
Fits Axle1/2"
Hub Length2.187"
Hub Width2.188"
Load Rating1000 lbs.
Non-markingYes
Spanner BushingYes
Temp. Range-40°F to +180°F
Wheel Bearing TypeRoller
Wheel ColorBlue
Wheel Dia.8"
Wheel MaterialPolyurethane
Wheel Width2"
FeaturesAntimicrobial
For Axle Size1/2"
IncludesSpanner Bushing
Includes Spanner BushingNot Included
Operating Temperature Range-40°F to +180°F
Tread ShapeStandard
Wheel Core MaterialPlastic
Wheel/tread ColorGray
Wheel/tread Hardness50-60 Shore D
Wheel/tread Hardness RatingHard
Wheel/tread MaterialPolyurethane

Shipping Info:

Ship weight (kg) 1.125
Ship height (cm)20.32
Ship length (cm)5.59
Ship width (cm)20.32
HS code8716903000
Country of OriginCO

Product Variants

ProductModelWheel MaterialWheel Dia.Wheel WidthFits AxleCore ColorNon-markingCore MaterialTemp. RangePrice
ALBION NW0620112 Caster Wheel 900 Lb. 6 D x 2 Inch | AA7ZEB 16V305 NW0620112Nylon6"2"1/2"WhiteYesNylon-20°F to +250°F€25.62
ALBION XR1022810H01 Caster Wheel 250 Lb. 10 D x 2 Inch | AA7ZEN 16V335 XR1022810H01Thermoplastic Rubber10"2"5/8"GrayYesRubber-45°F to +180°F€35.28
ALBION XR0822810H Caster Wheel 250 Lb. 8 D x 2 Inch | AA7ZEQ 16V337 XR0822810HThermoplastic Rubber8"2"5/8"GrayYesRubber-45°F to +180°F€40.71
ALBION NX0422808G Caster Wheel 2160 Lb. 4 D x 2 Inch | AB3VPH 1VJJ5 NX0422808GPolymer4"2"1/2"BlackYesPolymer-30°F to +220°F€57.60
ALBION NX0522808G Caster Wheel 2160 Lb. 5 D x 2 Inch | AB3VPJ 1VJJ7 NX0522808GPolymer5"2"1/2"BlackYesPolymer-30°F to +220°F€68.28
ALBION NX0622808G Caster Wheel 2160 Lb. 6 D x 2 Inch | AB3VPK 1VJJ9 NX0622808GPolymer6"2"1/2"BlackYesPolymer-30°F to +220°F€81.95
ALBION FR0520112G Caster Wheel 1500 Lb. 5 D x 2 Inch | AB3VPT 1VJL1 FR0520112GDuctile Cast Iron5"2"1/2"BlackNoDuctile Cast IronUp To 800°F€51.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALBION CASTERS XA0820112PREVG Caster Wheel 1000 Lb. 8 D x 2 Inch
€70.47 /unit