Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ALBION TL160500G Caster Brake Kit 5 In | AC2QAX 2LY46

ALBION CASTERS TL160500G Caster Brake Kit 5 In

Item: AC2QAX Model: TL160500GCross Ref: 2LY46
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€42.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCaster Brake Kit
ColorBlack
ConstructionThermoplastic
FinishBlack
Frame FinishThermoplastic
Frame MaterialThermoplastic
MaterialThermoplastic
TypeTotal Lock
Wheel Dia.5"
Brake FinishThermoplastic
Brake LocationFace
Caster Brake TypeTotal Lock Brake
For Wheel Dia.5"
For Wheel Width2"
IncludesAxle, Brake Components, Locknut
Swivel Lock TypeNo Lock Included

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)10.16
Ship length (cm)17.78
Ship width (cm)12.7
HS code3926305000
Country of OriginCN

Product Variants

ProductModelWheel Dia.MaterialFrame FinishConstructionFinishFrame MaterialColorPrice
ALBION TL160600G Caster Brake Kit 6 In | AC2QAY 2LY48 TL160600G6"ThermoplasticThermoplasticThermoplasticBlackThermoplasticBlack€39.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALBION CASTERS TL160500G Caster Brake Kit 5 In
€42.42 /unit