Flat Shipping

Flat Shipping at €24.99 + VAT

ALBION P2XA03031SF Plate Caster, 3 Inch Dia, 4 1/4 Inch Height, Swivel Caster With Brake | CN8EZX

ALBION CASTERS P2XA03031SF Plate Caster, 3 Inch Dia, 4 1/4 Inch Height, Swivel With Brake

Item: CN8EZX Model: P2XA03031SFCross Ref: 60FD26
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€56.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlate Caster
Caster Brake TypeFace Contact Brake
Caster Frame MaterialSteel
Caster Sub-typeSwivel
Frame FinishZinc
Includes Spanner BushingYes
Includes Thread GuardsNo
Inside Bolt Hole Spacing1 3/4" x 2 13/16"
Load Rating250 lbs.
Mounting Height4 1/4"
Mounting Plate Bolt Hole PatternB
Mounting Plate Size2 1/2" x 3 5/8"
Mounting Plate Size & Bolt Hole Pattern2 1/2" x 3 5/8" ( B )
Non-markingYes
Nsf ListedNo
Number Of Wheels1
Operating Temperature Range-40°F to 180°F
Outside Bolt Hole Spacing1 3/4" x 3 1/16"
Swivel Bearing Seal TypeSealed
Swivel ConstructionSwivel
Tread ShapeStandard
Wheel Bearing TypeBall
Wheel Core MaterialPolypropylene
Wheel Dia.3"
Wheel TypeTread on Core
Wheel Width1 1/4"
Wheel/tread ColorGray
Wheel/tread Hardness63D
Wheel/tread Hardness RatingHard
Wheel/tread MaterialPolyurethane

Shipping Info:

Ship weight (kg) 0.7448
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCaster Sub-typeInside Bolt Hole SpacingOutside Bolt Hole SpacingWheel WidthWheel Bearing TypeLoad RatingMounting HeightMounting Plate SizePrice
ALBION 18AX04228SFBE Maintenance-Free Plate Caster, 4 Inch Dia, 5 5/8 Inch Height | CN8EWC 18AX04228SFBESwivel2.625" x 3"3" x 3 5/8"2"Precision Ball800 lbs.5 5/8"4.5" x 4"€212.51
ALBION 18EG04229SFBE Maintenance-Free Plate Caster, 4 Inch Dia, 5 5/8 Inch Height | CN8EWD 18EG04229SFBESwivel2.625" x 3"3" x 3 5/8"2"Precision Ball600 lbs.5 5/8"4.5" x 4"€141.43
ALBION 18XS04229SFBE Maintenance-Free Plate Caster, 4 Inch Dia, 5 5/8 Inch Height | CN8EWE 18XS04229SFBESwivel2.625" x 3"3" x 3 5/8"2"Precision Ball350 lbs.5 5/8"4.5" x 4"€209.37
ALBION 18EG04229R Maintenance-Free Plate Caster, 4 Inch Dia, 5 5/8 Inch Height, Rigid Caster | CN8EWF 18EG04229RRigid2.625" x 3"3" x 3 5/8"2"Precision Ball600 lbs.5 5/8"4.5" x 4"€64.34
ALBION 18EG04229S Maintenance-Free Plate Caster, 4 Inch Dia, 5 5/8 Inch Height, Swivel Caster | CN8EWG 18EG04229SSwivel2.625" x 3"3" x 3 5/8"2"Precision Ball600 lbs.5 5/8"4.5" x 4"€112.28
ALBION 18XS04229S Maintenance-Free Plate Caster, 4 Inch Dia, 5 5/8 Inch Height, Swivel Caster | CN8EWH 18XS04229SSwivel2.625" x 3"3" x 3 5/8"2"Precision Ball350 lbs.5 5/8"4.5" x 4"€159.47
ALBION 18AX04228S Maintenance-Free Plate Caster, 4 Inch Dia, 5 5/8 Inch Height, Swivel Caster | CN8EWJ 18AX04228SSwivel2.625" x 3"3" x 3 5/8"2"Precision Ball800 lbs.5 5/8"4.5" x 4"€175.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALBION CASTERS P2XA03031SF Plate Caster, 3 Inch Dia, 4 1/4 Inch Height, Swivel With Brake
€56.71 /unit