Flat Shipping

Flat Shipping at €24.99 + VAT

ALBION MR0620112 Caster Wheel 500 Lb. 6 D x 2 Inch | AC9ETG 3G268

ALBION CASTERS MR0620112 Caster Wheel 500 Lb. 6 D x 2 Inch

Item: AC9ETG Model: MR0620112Cross Ref: 3G268
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCaster Wheel
Caster Load Rating Range300 lbs. to 999 lbs.
Caster MaterialRubber
Caster Temp. RangeYes
Caster Wheel MaterialRubber
Core ColorBlack
Core MaterialCast Iron
Durometer Rating75 Shore A
Fits Axle1/2"
Hub Length2.187"
Hub Width2.188"
Load Rating500 lbs.
Non-markingNo
Spanner BushingYes
Temp. Range-40°F to +180°F
Wheel Bearing TypeRoller
Wheel ColorBlack
Wheel Dia.6"
Wheel MaterialRubber
Wheel Width2"

Shipping Info:

Ship weight (kg) 1.9125
Ship height (cm)6.35
Ship length (cm)14.73
Ship width (cm)15.49
HS code8716905040
Country of OriginCN

Product Variants

ProductModelWheel Dia.Wheel MaterialWheel WidthHub LengthFits AxleCore ColorWheel Bearing TypeNon-markingPrice
ALBION MR0420112 Caster Wheel 300 Lb. 4 D x 2 Inch | AC9ETE 3G266 MR04201124"Rubber2"2.187"1/2"BlackRollerNo€17.47
ALBION MR0520112 Caster Wheel 450 Lb. 5" Diameter x 2" | AC9ETF 3G267 MR05201125"Rubber2"2.187"1/2"BlackRollerNo€19.21
ALBION MR0820112 Caster Wheel 600 Lb. 8 D x 2 Inch | AC9ETH 3G269 MR08201128"Rubber2"2.187"1/2"BlackRollerNo€26.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALBION CASTERS MR0620112 Caster Wheel 500 Lb. 6 D x 2 Inch
€20.30 /unit