Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ALBION F1RN03052S001G Gate Caster 100 Lb. 3-9/16 Inch Height | AC6BJQ 32J778

ALBION CASTERS F1RN03052S001G Gate Caster 100 Lb. 3-9/16 Inch Height

Item: AC6BJQ Model: F1RN03052S001GCross Ref: 32J778
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€79.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGate Caster
Bearing MaterialDelrin
Bearing TypeDouble Ball
Caster Load Rating Range0 lbs. to 299 lbs.
Caster Temp. RangeYes
Core ColorBlack
Core MaterialRubber
Frame FinishZinc Plated
Frame MaterialSteel
Load Rating100 lbs.
MaterialRubber
Mounting Bolt Dia.0.312"
Non-markingNo
Overall Height3.562"
Plate Size1" x 3 5/8"
Plate Thickness0.188"
RacewayDouble Ball
Stem Dia.No Stem
Stem LengthNo Stem
Temp. Range-40°F to +180°F
Wheel ColorBlack
Wheel Dia.3"
Wheel MaterialRubber
Wheel Width0.812"

Shipping Info:

Ship weight (kg) 1.17
Ship height (cm)3.81
Ship length (cm)23.5
Ship width (cm)12.7
HS code8716900000
Country of OriginCN

Product Variants

ProductModelWheel Dia.Wheel WidthLoad RatingWheel Bearing TypeStem LengthCore ColorMounting Bolt Dia.Core MaterialPrice
ALBION 02RN04041S007 Gate Caster 125 Lb. 10-1/2 Inch Height | AB7FYH 22W968 02RN04041S0074"1"125 lbs.Plain Bore6"Black3/8"Nylon€35.90
ALBION 14SN08427S001 Gate Caster 210 Lb. 18-1/2 Inch Height | AB7FYJ 22W969 14SN08427S0018"2 1/2"210 lbs.Ball8 3/8"Silver0.312"Steel€127.80
ALBION F1RN02052S001G Gate Caster 100 Lb. 2-1/2 Inch Height | AC6BJT 32J780 f1rn02052s0012"0.812"100 lbs.-No StemBlack0.312"Rubber€78.81
ALBION F1RR02052S001G Gate Caster 125 Lb. 3-9/16 Inch Height | AC6BJU 32J781 F1RR02052S001G3"0.812"125 lbs.-No StemBlack0.312"Rubber€80.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALBION CASTERS F1RN03052S001G Gate Caster 100 Lb. 3-9/16 Inch Height
€79.32 /unit