Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ALBION DC2RR04052S-SX3GN Swivel Stem Caster 4 Inch 170 Lb Rubber | AC6BRJ 32J935

ALBION CASTERS DC2RR04052S-SX3GN Swivel Stem Caster 4 Inch 170 Lb Rubber

Item: AC6BRJ Model: DC2RR04052S-SX3GNCross Ref: 32J935
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€44.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwivel Stem Caster
Bearing TypeDouble Ball
Caster Brake IncludedNo
Caster Load Rating Range0 lbs. to 299 lbs.
Caster Temp. Range AvailableYes
Caster Wheel MaterialRubber
Caster Wheel ShapeStandard
Core ColorBlack
Core MaterialRubber
Frame FinishZinc Plated
Load Capacity170 lbs.
Non-markingNo
Number Of Wheels1
Overall Height4.812"
RacewayDouble Ball
Stem Length2 1/2"
Stem Thread Size1/2"-13
Stem TypeThreaded
Temp. Range-40°F to +180°F
Thread Size1/2"-13
Wheel ColorBlack
Wheel Dia.4"
Wheel MaterialRubber
Wheel Width1 1/4"
ApplicationFood Service Racks And Cases, Hotel Equipment, Institutional Equipment, Stock Carts
Caster Brake TypeNo Brake Included
Caster Frame MaterialSteel
Caster Mounting TypeStem
Caster Stem TypeThreaded
Caster Sub-typeSwivel
Load Rating170 lbs.
Mounting Height4 13/16"
Operating Temperature Range-40°F to +158°F
Replacement Wheel26Y349
StandardsNSF LISTED ANSI ICWM
Stem Dia.1/2"
Swivel Raceway TypeDouble Ball
Tread ShapeStandard
Wheel Bearing TypePlain
Wheel Core MaterialRubber
Wheel/tread ColorBlack
Wheel/tread MaterialRubber

Shipping Info:

Ship weight (kg) 0.6975
Ship height (cm)5.84
Ship length (cm)18.54
Ship width (cm)11.94
HS code8716900000
Country of OriginCN

Product Variants

ProductModelStem LengthWheel Dia.Wheel WidthCaster Load Rating RangeNon-markingCore ColorWheel ColorCaster Wheel MaterialPrice
ALBION 02XB05031S030G Swivel Stem Caster 5 Inch 250 Lb Polyurethane | AB3VPY 1VJL9 02XB05031S030G1"5"1 1/4"0 lbs. to 299 lbs.YesGrayBluePolyurethane€41.17
ALBION F1RR03052S-S10G Swivel Stem Caster 3 Inch 100 Lb Rubber | AC6BKA 32J787 F1RR03052S-S10G1 1/2"3"1"0 lbs. to 299 lbs.NoBlackBlackRubber€10.45
ALBION F1RR05052S-S10G Swivel Stem Caster 5 Inch 125 Lb Rubber | AC6BKC 32J789 F1RR05052S-S10G1 1/2"5"1"0 lbs. to 299 lbs.NoBlackBlackRubber€17.40
ALBION F1IB04041S-S10G Swivel Stem Caster 4 Inch 150 Lb Polyolefin | AC6BKE 32J791 F1IB04041S-S10G1 1/2"4"1"0 lbs. to 299 lbs.YesBlackBlackPolyolefin€12.05
ALBION F1IB05041S-S10G Swivel Stem Caster 5 Inch 150 Lb Polyolefin | AC6BKF 32J792 F1IB05041S-S10G1 1/2"5"1"0 lbs. to 299 lbs.YesBlackBlackPolyolefin€15.26
ALBION F1RR04052S-S20G Swivel Stem Caster 4 Inch 115 Lb Rubber | AC6BKH 32J794 F1RR04052S-S20G1.906"4"1"0 lbs. to 299 lbs.NoBlackBlackRubber€16.36
ALBION F1RR05052S-S20G Swivel Stem Caster 5 Inch 125 Lb Rubber | AC6BKJ 32J795 F1RR05052S-S20G1.906"5"1"0 lbs. to 299 lbs.NoBlackBlackRubber€18.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALBION CASTERS DC2RR04052S-SX3GN Swivel Stem Caster 4 Inch 170 Lb Rubber
€44.42 /unit