Flat Shipping

Flat Shipping at €24.99 + VAT

ALBION 18XS06229SFBE Maintenance-Free Plate Caster, 6 Inch Dia, 7 1/2 Inch Height | CN8EWY

ALBION CASTERS 18XS06229SFBE Maintenance-Free Plate Caster, 6 Inch Dia, 7 1/2 Inch Height

Item: CN8EWY Model: 18XS06229SFBECross Ref: 60FD99
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€249.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlate Caster
Brake TypeFace Contact Brake
Caster MaterialSteel
Caster Mounting TypePlate
Caster Sub-typeSwivel
Esd ConductiveNo
FeaturesErgonomic, MainteNaNce Free, Easier Push/Pull Force, Quieter Operation
For Axle Dia.1/2"
Frame ColorGray
Frame FinishZinc
Includes Spanner BushingYes
Includes Thread GuardsNo
Inside Bolt Hole Spacing2.625" x 3"
Load Rating600 lbs.
Load Rating Range300 lbs. to 999 lbs.
Mounting Bolt Dia.3/8"
Mounting Height7 1/2"
Mounting Plate Bolt Hole PatternB
Mounting Plate Size4" x 4.5"
Mounting Plate Size4.5" x 4"
Mounting Plate Thickness1/4"
Non-markingYes
Nsf ListedNo
Number Of Mounting Holes4
Number Of Wheels1
Operating Temp. Range-45°F to +180°F
Outside Bolt Hole Spacing3" x 3.625"
Outside Bolt Hole Spacing3" x 3 5/8"
Series18 Series
Swivel Bearing Seal TypeSealed
Swivel ConstructionSwivel
Swivel Lock TypeNo Lock Included
Tread Material, Wheel MaterialRubber
Tread ShapeStandard
Wheel Bearing TypePrecision Ball
Wheel Core MaterialPolypropylene
Wheel Core TypeSolid
Wheel Diameter6"
Wheel TypeTread On Core
Wheel Width2"
Wheel/tread ColorGray
Wheel/tread Hardness65-75 Shore A
Wheel/tread Hardness RatingSoft
Caster Brake TypeFace Contact Brake
Caster Frame MaterialSteel
Mounting Plate Size & Bolt Hole Pattern4" x 4 1/2" ( B )
Operating Temperature Range-45°F to 180°F
Wheel Dia.6"
Wheel/tread MaterialRubber

Shipping Info:

Ship weight (kg) 2.97
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCaster Sub-typeInside Bolt Hole SpacingOutside Bolt Hole SpacingWheel WidthWheel Bearing TypeLoad RatingMounting HeightMounting Plate SizePrice
ALBION 18AX04228SFBE Maintenance-Free Plate Caster, 4 Inch Dia, 5 5/8 Inch Height | CN8EWC 18AX04228SFBESwivel2.625" x 3"3" x 3 5/8"2"Precision Ball800 lbs.5 5/8"4.5" x 4"€212.51
ALBION 18EG04229SFBE Maintenance-Free Plate Caster, 4 Inch Dia, 5 5/8 Inch Height | CN8EWD 18EG04229SFBESwivel2.625" x 3"3" x 3 5/8"2"Precision Ball600 lbs.5 5/8"4.5" x 4"€141.43
ALBION 18XS04229SFBE Maintenance-Free Plate Caster, 4 Inch Dia, 5 5/8 Inch Height | CN8EWE 18XS04229SFBESwivel2.625" x 3"3" x 3 5/8"2"Precision Ball350 lbs.5 5/8"4.5" x 4"€209.37
ALBION 18EG04229R Maintenance-Free Plate Caster, 4 Inch Dia, 5 5/8 Inch Height, Rigid Caster | CN8EWF 18EG04229RRigid2.625" x 3"3" x 3 5/8"2"Precision Ball600 lbs.5 5/8"4.5" x 4"€64.34
ALBION 18EG04229S Maintenance-Free Plate Caster, 4 Inch Dia, 5 5/8 Inch Height, Swivel Caster | CN8EWG 18EG04229SSwivel2.625" x 3"3" x 3 5/8"2"Precision Ball600 lbs.5 5/8"4.5" x 4"€112.28
ALBION 18XS04229S Maintenance-Free Plate Caster, 4 Inch Dia, 5 5/8 Inch Height, Swivel Caster | CN8EWH 18XS04229SSwivel2.625" x 3"3" x 3 5/8"2"Precision Ball350 lbs.5 5/8"4.5" x 4"€159.47
ALBION 18AX04228S Maintenance-Free Plate Caster, 4 Inch Dia, 5 5/8 Inch Height, Swivel Caster | CN8EWJ 18AX04228SSwivel2.625" x 3"3" x 3 5/8"2"Precision Ball800 lbs.5 5/8"4.5" x 4"€175.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALBION CASTERS 18XS06229SFBE Maintenance-Free Plate Caster, 6 Inch Dia, 7 1/2 Inch Height
€249.00 /unit