Flat Shipping

Flat Shipping at €24.99 + VAT

ALBION 16XV04202R Caster, 4 Inch Dia, 5 5/8 Inch Height, Rigid | CN8EHW

ALBION CASTERS 16XV04202R Caster, 4 Inch Dia, 5 5/8 Inch Height, Rigid

Item: CN8EHW Model: 16XV04202RCross Ref: 60RP43
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€90.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCaster
ApplicationMaterial Handling, Utility Carts
Brake TypeNo Brake Included
Caster MaterialSteel
Caster Sub-typeRigid
Core ColorGreen
FeaturesLow Resistance, Non-Marking, Protects Floors, Track And Flat Surface
Frame FinishZinc Plated
IncludesAssembly Components, Axle, Rig, Wheel
Includes Thread GuardsNo
Inside Bolt Hole Spacing2.625" x 3"
Load Rating300 lbs.
Mounting Bolt Dia.3/8"
Mounting Height5 5/8"
Mounting Plate Bolt Hole PatternB
Mounting Plate Size4.5" x 4"
Non-markingYes
Number Of Mounting Holes4
Number Of Wheels1
Outside Bolt Hole Spacing3" x 3 5/8"
Recommended Track Size7/8" x 7/8"
Replacement WheelVX0420212
Swivel ConstructionKingspin
Swivel Lock TypeNo Lock Included
Swivel Raceway TypeDouble Ball
Swivel Radius3 3/8"
Tread Material, Wheel MaterialPolyurethane
Tread ShapeV Groove
Wheel Bearing TypeRoller
Wheel Core MaterialPolyurethane
Wheel Diameter4"
Wheel Width2"
Wheel/tread Hardness60 Shore D
Wheel/tread Hardness RatingHard
Caster Brake TypeNo Brake Included
Caster Frame MaterialSteel
Wheel Dia.4"
Wheel/tread MaterialPolyurethane

Shipping Info:

Ship weight (kg) 1.548
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCaster Sub-typeLoad RatingMounting HeightCore ColorNon-markingWheel/tread Hardness RatingSwivel RadiusTread Material, Wheel MaterialPrice
ALBION 16VG04201R Caster, 4 Inch Dia, 5 5/8 Inch Height, Rigid | CN8EHX 16VG04201RRigid800 lbs.5 5/8"GrayNoExtra Hard3 3/8"Cast Iron€106.48
ALBION 16VG04201S Caster, 4 Inch Dia, 5 5/8 Inch Height, Swivel | CN8EJL 16VG04201SSwivel800 lbs.5 5/8"GrayNoExtra Hard3 3/8"Cast Iron€128.83
ALBION 16XV04202S Caster, 4 Inch Dia, 5 5/8 Inch Height, Swivel | CN8EJM 16XV04202SSwivel300 lbs.5 5/8"GreenYesHard3 3/8"Polyurethane€114.87
ALBION 16VG05201S Caster, 5 Inch Dia, 6 1/2 Inch Height, Swivel | CN8ELZ 16VG05201SSwivel800 lbs.6 1/2"GrayNoExtra Hard3 1/4"Cast Iron€136.29
ALBION 16XV05202S Caster, 5 Inch Dia, 6 1/2 Inch Height, Swivel | CN8EMC 16XV05202SSwivel300 lbs.6 1/2"GreenYesHard3 1/4"Polyurethane€140.55
ALBION 16VG05201R Caster, 5 Inch Dia, 6 1/2 Inch Height, Swivel, V-Groove | CN8ENR 16VG05201RSwivel800 lbs.6 1/2"GrayNoExtra Hard3 1/4"Cast Iron€113.67
ALBION 16VG06201R Caster, 6 Inch Dia, 7 1/4 Inch Height, Rigid | CN8EPB 16VG06201RRigid1000 lbs.7 1/4"GrayNoExtra Hard3 1/2"Cast Iron€130.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALBION CASTERS 16XV04202R Caster, 4 Inch Dia, 5 5/8 Inch Height, Rigid
€90.39 /unit