Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ALBION 16SZ06227S Caster, 6 Inch Dia, 7 1/4 Inch Height, Swivel Caster | CN8EQL

ALBION CASTERS 16SZ06227S Caster, 6 Inch Dia, 7 1/4 Inch Height, Swivel Caster

Item: CN8EQL Model: 16SZ06227SCross Ref: 60RP48
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€129.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCaster
ApplicationMaterial Handling, Utility Carts
Brake TypeNo Brake Included
Caster MaterialSteel
Caster Mounting TypePlate
Caster Sub-typeSwivel
Core ColorSilver
FeaturesNo Flats, Rejects Debris
Frame FinishZinc Plated
IncludesAssembly Components, Axle, Rig, Wheel
Includes Thread GuardsNo
Inside Bolt Hole Spacing18.625" x 3"
Load Rating250 lbs.
Mounting Bolt Dia.3/8"
Mounting Height7 1/4"
Mounting Plate Bolt Hole PatternB
Mounting Plate Size4.5" x 4"
Non-markingNo
Number Of Mounting Holes4
Number Of Wheels1
Operating Temp. Range-40°F to +180°F
Outside Bolt Hole Spacing3" x 3 5/8"
Replacement WheelSV0622808
Swivel ConstructionKingspin
Swivel Lock TypeNo Lock Included
Swivel Raceway TypeDouble Ball
Tire Rim Dia.2.438"
TreadCentipede
Tread ColorBlack
Tread Material, Wheel MaterialRubber
Wheel Bearing TypeBall
Wheel Core MaterialSteel
Wheel Diameter6"
Wheel Width2"
Wheel/tread Hardness65-75 Shore A
Wheel/tread Hardness RatingSoft
Caster Brake TypeNo Brake Included
Caster Frame MaterialSteel
Mounting Plate Size & Bolt Hole Pattern4" x 4 1/2" ( B )
Operating Temperature Range-40°F to +180°F
Wheel Dia.6"
Wheel/tread MaterialRubber

Shipping Info:

Ship weight (kg) 2.5515
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCaster Sub-typeInside Bolt Hole SpacingOutside Bolt Hole SpacingWheel WidthLoad RatingMounting HeightMounting Plate SizeNon-markingPrice
ALBION 16SF10627SF Caster, 10 29/32 Inch Dia, 13 Inch Height, Swivel Caster With Brake | CN8EHE 16SF10627SFSwivel2.625" x 3"3" x 3 5/8"4.109"350 lbs.13"4.5" x 4"No€523.64
ALBION 16SV10628R Caster, 10 Inch Dia, 7 1/4 Inch Height, Rigid Caster | CN8EHF 16SV10628RRigid14.625" x 3"3" x 3 5/8"3 1/2"440 lbs.7 1/4"4.5" x 4"No€124.96
ALBION 16SV10628S Caster, 10 Inch Dia, 7 1/4 Inch Height, Swivel Caster | CN8EHG 16SV10628SSwivel15.625" x 3"3" x 3 5/8"3 1/2"440 lbs.7 1/4"4.5" x 4"No€178.20
ALBION 16SV10628SF Caster, 10 Inch Dia, 7 1/4 Inch Height, Swivel Caster With Brake | CN8EHH 16SV10628SFSwivel16.625" x 3"3" x 3 5/8"3 1/2"440 lbs.7 1/4"4.5" x 4"No€454.04
ALBION 16SF12727R Caster, 13 Inch Dia, 15 1/2 Inch Height, Rigid Caster | CN8EHJ 16SF12727RRigid2.625" x 3"3" x 3 5/8"4.109"445 lbs.15 1/2"4.5" x 4"No€258.21
ALBION 16SF12727S Caster, 13 Inch Dia, 15 1/2 Inch Height, Swivel Caster | CN8EHK 16SF12727SSwivel2.625" x 3"3" x 3 5/8"4.109"445 lbs.15 1/2"4.5" x 4"No€309.98
ALBION 16SF12727SF Caster, 13 Inch Dia, 15 1/2 Inch Height, Swivel Caster With Brake | CN8EHL 16SF12727SFSwivel2.625" x 3"3" x 3 5/8"4.109"445 lbs.15 1/2"4.5" x 4"No€560.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALBION CASTERS 16SZ06227S Caster, 6 Inch Dia, 7 1/4 Inch Height, Swivel Caster
€129.25 /unit