Flat Shipping

Flat Shipping at €24.99 + VAT

ALBION 16NG05201ST Caster, 5 Inch Dia, 6 1/2 Inch Height, Swivel | CN8EME

ALBION CASTERS 16NG05201ST Caster, 5 Inch Dia, 6 1/2 Inch Height, Swivel

Item: CN8EME Model: 16NG05201STCross Ref: 60RM63
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€153.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCaster
ApplicationDistribution Carts, Dollies, Floor Trucks, Platform Trucks, Warehouse Trucks, Waste Disposal Trucks , Shop/Distribution Carts, Dollies, Waste Disposal Trucks, Warehouse Trucks, Floor Trucks
Brake TypeTotal Lock Brake
Caster MaterialSteel
Caster Mounting TypePlate
Caster Sub-typeSwivel
FeaturesBrake, Harsh Environment Wheel, Heat Resistant Wheel, Kingpin, Medium Heavy Duty Caster
For Axle Dia.1/2"
Frame ConstructionCold Forging
Frame FinishZinc Plated
Frame MaterialCold Forging
Hub Length2.188"
Includes Spanner BushingYes
Includes Thread GuardsNo
Inside Bolt Hole Spacing2.625" x 3"
Load Rating1000 lbs.
Load Rating Range1000 lbs. to 2999 lbs.
Mounting Bolt Dia.3/8"
Mounting Height6 1/2"
Mounting Plate Bolt Hole PatternB
Mounting Plate Size4" x 4.5"
Mounting Plate Size4.5" x 4"
Mounting Plate Thickness1/4"
Non-markingYes
Nsf ListedYes
Number Of Mounting Holes4
Number Of Wheels1
Operating Temp. Range-40°F to +250°F
Outside Bolt Hole Spacing3" x 3.625"
Outside Bolt Hole Spacing3" x 3 5/8"
Overall Wheel Width2"
Swivel ConstructionKingpin , Kingspin
Swivel Lead1 5/8"
Swivel Lock TypeNo Lock Included , Total Lock Brake
Swivel Raceway TypeDouble Ball
Swivel Radius7"
Tread Material, Wheel MaterialNylon
Tread ShapeCrown , Standard
Wheel Bearing TypeRoller
Wheel Core MaterialNylon
Wheel Core TypeSolid
Wheel Diameter5"
Wheel MaterialGlass Filled Nylon
Wheel Width2"
Wheel/tread ColorBlack
Wheel/tread Hardness85 Shore D
Wheel/tread Hardness RatingHard , Soft
With Toe PlateNo

Shipping Info:

Ship weight (kg) 2.4975
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelInside Bolt Hole SpacingOutside Bolt Hole SpacingCaster Sub-typeMounting Plate Bolt Hole PatternWheel WidthWheel Bearing TypeMounting HeightMounting Plate SizePrice
ALBION FH0650924 Caster Wheel | CN8EGV FH0650924--------€464.22
ALBION 05DT05201SFBD Caster | CN8EGW 05DT05201SFBD2.625" x 3"3" x 3.625"------€232.12
ALBION 05DT06201S Caster | CN8EGX 05DT06201S2.625" x 3"3" x 3.625"------€205.59
ALBION 05DT08201SFBD Caster | CN8EGY 05DT08201SFBD2.625" x 3"3" x 3.625"------€271.35
ALBION 05DT06201R Caster | CN8EGZ 05DT06201R2.625" x 3"3" x 3.625"------€163.91
ALBION 05DT04201SFBD Caster | CN8EHA 05DT04201SFBD2.625" x 3"3" x 3.625"------€219.27
ALBION 05DT04201R Caster | CN8EHB 05DT04201R2.625" x 3"3" x 3.625"------€133.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALBION CASTERS 16NG05201ST Caster, 5 Inch Dia, 6 1/2 Inch Height, Swivel
€153.01 /unit