Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ALBION 16DT06201SFBA Caster, 4 Inch Dia, 7 1/4 Inch Height, Swivel, 2 Inch Wheel Width | CN8EKV

ALBION CASTERS 16DT06201SFBA Caster, 4 Inch Dia, 7 1/4 Inch Height, Swivel, 2 Inch Wheel Width

Item: CN8EKV Model: 16DT06201SFBACross Ref: 60RM18
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€164.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCaster
ApplicationDistribution Carts, Dollies, Floor Trucks, Platform Trucks, Warehouse Trucks, Waste Disposal Trucks , Shop/Distribution Carts, Dollies, Waste Disposal Trucks, Warehouse Trucks, Floor Trucks
Brake TypeFace Brake
Caster MaterialSteel
Caster Mounting TypePlate
Caster Sub-typeSwivel
Core ColorGray
FeaturesHarsh Environment Wheel, Heat Resistant Wheel, Impact Resistant Wheel, Kingpin, Medium Heavy Duty Caster
For Axle Dia.1/2"
Frame ConstructionCold Formed
Frame FinishZinc Plated
Frame MaterialCold Formed
Hub Length2.188"
Includes Spanner BushingYes
Includes Thread GuardsNo
Inside Bolt Hole Spacing2.625" x 3"
Load Rating Range1000 lbs. to 2999 lbs.
Mounting Bolt Dia.3/8"
Mounting Height7 1/4"
Mounting Plate Bolt Hole PatternB
Mounting Plate Size4.5" x 4"
Mounting Plate Size4" x 4.5"
Mounting Plate Thickness1/4"
Non-markingYes
Nsf ListedYes
Number Of Mounting Holes4
Number Of Wheels1
Operating Temp. Range-20°F to +350°F
Outside Bolt Hole Spacing3" x 3 5/8"
Outside Bolt Hole Spacing3" x 3.625"
Overall Wheel Width2"
Swivel ConstructionKingspin
Swivel Lead1 3/4"
Swivel Lock TypeNo Lock Included
Swivel Raceway TypeDouble Ball
Swivel Radius4 3/4"
Tread Material, Wheel MaterialNylon
Tread ShapeRounded , Standard
Wheel Bearing TypeRoller
Wheel Core MaterialNylon
Wheel Core TypeSolid
Wheel Diameter4"
Wheel MaterialGlass Filled Nylon
Wheel Width2"
Wheel/tread ColorGray
Wheel/tread Hardness75 TO 80 Shore D
Wheel/tread Hardness RatingExtra Hard , Hard
With Toe PlateNo
Caster Brake TypeFace Brake
Caster Frame MaterialSteel
Mounting Plate Size & Bolt Hole Pattern4" x 4 1/2" ( B )
Operating Temperature Range-20°F to +350°F
StandardsNSF LISTED, ROHS COMPLIANT
Wheel Dia.4"
Wheel TypeGlass Filled Nylon
Wheel/tread MaterialNylon

Shipping Info:

Ship weight (kg) 2.5672
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelInside Bolt Hole SpacingOutside Bolt Hole SpacingCaster Sub-typeMounting Plate Bolt Hole PatternWheel WidthWheel Bearing TypeMounting HeightMounting Plate SizePrice
ALBION FH0650924 Caster Wheel | CN8EGV FH0650924--------€464.22
ALBION 05DT05201SFBD Caster | CN8EGW 05DT05201SFBD2.625" x 3"3" x 3.625"------€232.12
ALBION 05DT06201S Caster | CN8EGX 05DT06201S2.625" x 3"3" x 3.625"------€205.59
ALBION 05DT08201SFBD Caster | CN8EGY 05DT08201SFBD2.625" x 3"3" x 3.625"------€271.35
ALBION 05DT06201R Caster | CN8EGZ 05DT06201R2.625" x 3"3" x 3.625"------€163.91
ALBION 05DT04201SFBD Caster | CN8EHA 05DT04201SFBD2.625" x 3"3" x 3.625"------€219.27
ALBION 05DT04201R Caster | CN8EHB 05DT04201R2.625" x 3"3" x 3.625"------€133.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALBION CASTERS 16DT06201SFBA Caster, 4 Inch Dia, 7 1/4 Inch Height, Swivel, 2 Inch Wheel Width
€164.21 /unit