Flat Shipping

Flat Shipping at €24.99 + VAT

ALBION 02XS05028S001GN Swivel Stem Caster 5 Inch 325 Lb Tpr | AC6BLB 32J812

ALBION CASTERS 02XS05028S001GN Swivel Stem Caster 5 Inch 325 Lb Tpr

Item: AC6BLB Model: 02XS05028S001GNCross Ref: 32J812
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€52.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwivel Stem Caster
Bearing TypeDouble Ball
Caster Brake IncludedNo
Caster Load Rating Range300 lbs. to 999 lbs.
Caster Temp. Range AvailableYes
Caster Wheel MaterialThermoplastic Rubber
Caster Wheel ShapeStandard
Core ColorBlack
Core MaterialPolyolefin
Frame FinishZinc Plated
Load Capacity325 lbs.
Non-markingYes
Number Of Wheels1
Overall Height6"
RacewayDouble Ball
Stem Dia.7/8"
Stem Hole Dia.0.266"
Stem Length2.187"
Stem TypeFriction Ring
Temp. Range-45°F to +180°F
Wheel BearingsBall
Wheel ColorGray
Wheel Dia.5"
Wheel MaterialThermoplastic Rubber
Wheel Width1 1/4"

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)5.84
Ship length (cm)20.32
Ship width (cm)12.7
HS code8716900000
Country of OriginCN

Product Details:

    • Stem Hole Location (1")

Product Variants

ProductModelStem LengthWheel Dia.Wheel WidthCaster Load Rating RangeNon-markingCore ColorWheel ColorCaster Wheel MaterialPrice
ALBION 02XB05031S030G Swivel Stem Caster 5 Inch 250 Lb Polyurethane | AB3VPY 1VJL9 02XB05031S030G1"5"1 1/4"0 lbs. to 299 lbs.YesGrayBluePolyurethane€41.17
ALBION F1RR03052S-S10G Swivel Stem Caster 3 Inch 100 Lb Rubber | AC6BKA 32J787 F1RR03052S-S10G1 1/2"3"1"0 lbs. to 299 lbs.NoBlackBlackRubber€10.45
ALBION F1RR05052S-S10G Swivel Stem Caster 5 Inch 125 Lb Rubber | AC6BKC 32J789 F1RR05052S-S10G1 1/2"5"1"0 lbs. to 299 lbs.NoBlackBlackRubber€17.40
ALBION F1IB04041S-S10G Swivel Stem Caster 4 Inch 150 Lb Polyolefin | AC6BKE 32J791 F1IB04041S-S10G1 1/2"4"1"0 lbs. to 299 lbs.YesBlackBlackPolyolefin€12.05
ALBION F1IB05041S-S10G Swivel Stem Caster 5 Inch 150 Lb Polyolefin | AC6BKF 32J792 F1IB05041S-S10G1 1/2"5"1"0 lbs. to 299 lbs.YesBlackBlackPolyolefin€15.26
ALBION F1RR04052S-S20G Swivel Stem Caster 4 Inch 115 Lb Rubber | AC6BKH 32J794 F1RR04052S-S20G1.906"4"1"0 lbs. to 299 lbs.NoBlackBlackRubber€16.36
ALBION F1RR05052S-S20G Swivel Stem Caster 5 Inch 125 Lb Rubber | AC6BKJ 32J795 F1RR05052S-S20G1.906"5"1"0 lbs. to 299 lbs.NoBlackBlackRubber€18.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALBION CASTERS 02XS05028S001GN Swivel Stem Caster 5 Inch 325 Lb Tpr
€52.37 /unit