Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

ALBION 02RR04028SFPQG Swivel Plate Caster With Brake 200 Lb 4 Inch Diameter | AC6DUY 33H642

ALBION CASTERS 02RR04028SFPQG Swivel Plate Caster With Brake 200 Lb 4 Inch Diameter

Item: AC6DUY Model: 02RR04028SFPQGCross Ref: 33H642
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€47.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwivel Plate Caster
Bearing TypeDouble Ball
Brake TypeOver The Wheel Strap
Caster Brake IncludedYes
Caster Load Rating Range0 lbs. to 299 lbs.
Caster MaterialRubber
Caster Product GroupSwivel Caster With Brake
Caster Temp. Range AvailableYes
Caster TypeSwivel
Caster Wheel MaterialRubber
Caster Wheel ShapeStandard
Core ColorBlack
Core MaterialRubber
Durometer80 Shore A
Extended LeadNo
Frame FinishZinc Plated
Frame MaterialSteel
Hole PatternB
Inside Bolt Hole Spacing3" x 3"
Load Rating200 lbs.
Lock TypeNo Lock Included
Mounting Bolt Dia.0.312"
Non-markingNo
Number Of Wheels1
Operating Temp. Range-40°F to +180°F
Outside Bolt Hole Spacing2 5/8" x 3 5/8"
Overall Height5.187"
Plate Size3 5/8" x 4 1/2"
Plate Thickness0.149"
Plate TypeB
Raceway TypeDouble Ball
Swivel Radius0.0"
Wheel Bearing TypeBall
Wheel BearingsBall
Wheel ColorBlack
Wheel Diameter4"
Wheel MaterialRubber
Wheel Width1 1/4"
ApplicationFood Service Racks And Cases, Hospital Equipment, Hotel Equipment, Institutional Equipment, Laundry Trucks, Office Equipment, Stock Carts, Store Fixtures, Utility Carts
Caster Brake TypeSide Pedal Brake
Caster Frame MaterialSteel
Caster Sub-typeSwivel
IncludesDust Cover
Includes Thread GuardsYes
Mounting Height5 1/8"
Mounting Plate Bolt Hole PatternB
Mounting Plate Size3 3/4" x 4 3/8"
Mounting Plate Size & Bolt Hole Pattern3 3/4" x 4 3/8" ( B )
Number Of Mounting Holes4
Replacement WheelRR0400106G
StandardsICWM, NSF LISTED
Swivel ConstructionKingpin
Swivel Lock TypeNo Lock Included
Swivel Raceway TypeDouble Ball
Tread ShapeStandard
Wheel Core MaterialRubber
Wheel Dia.4"
Wheel/tread ColorBlack
Wheel/tread Hardness80 Shore A
Wheel/tread Hardness RatingSoft
Wheel/tread MaterialRubber

Shipping Info:

Ship weight (kg) 1.5525
Ship height (cm)16.76
Ship length (cm)20.83
Ship width (cm)21.34
HS code8716900000
Country of OriginCN

Product Variants

ProductModelInside Bolt Hole SpacingOutside Bolt Hole SpacingWheel WidthCaster Load Rating RangeLoad RatingWheel Bearing TypeFrame FinishCore ColorPrice
ALBION 01RN02041S003G Swivel Plate Caster With Brake 150 Lb 2 Inch Diameter | AC6DUR 33H636 01RN02041S003G15/16" x 2 1/8"15/16" x 2 1/8"1"0 lbs. to 299 lbs.150 lbs.Plain BoreZinc PlatedBlack€9.67
ALBION 02RR04151S001GN Swivel Plate Caster With Brake 200 Lb 4 Inch Diameter | AC6DUT 33H637 02RR04151S001GN1 3/4" x 3"2 3/8" x 3 3/8"1 1/4"0 lbs. to 299 lbs.200 lbs.-Nickel PlatedBlack€26.73
ALBION DCIB06052S001G Swivel Plate Caster With Brake 400 Lb 6 Inch Diameter | AC6DUX 33H641 DCIB06052S001G1 3/4" x 3"2 3/8" x 3 3/8"1 1/4"300 lbs. to 999 lbs.400 lbs.Plain BoreZinc PlatedBlack€15.19
ALBION 02TM06101SFPQGN Swivel Plate Caster With Brake 450 Lb 6 Inch Diameter | AC6DUZ 33H643 02TM06101SFPQGN3" x 3"2 5/8" x 3 5/8"1 1/2"300 lbs. to 999 lbs.450 lbs.RollerZinc PlatedBlack€34.93
ALBION DCIB04028S001G Swivel Plate Caster With Brake 300 Lb 4 Inch Diameter | AC6DVA 33H644 DCIB04028S001G3" x 3"2 5/8" x 3 5/8"1 1/4"300 lbs. to 999 lbs.300 lbs.BallZinc PlatedBlack€16.91
ALBION DCIB05028S001G Swivel Plate Caster With Brake 350 Lb 5 Inch Diameter | AC6DVB 33H645 DCIB05028S001G3" x 3"2 5/8" x 3 5/8"1 1/4"300 lbs. to 999 lbs.350 lbs.BallZinc PlatedBlack€18.21
ALBION 02RR05151S001GN Swivel Plate Caster With Brake 240 Lb 5 Inch Diameter | AC6DVP 33H660 02RR05151S001GN1 3/4" x 3"2 3/8" x 3 3/8"1 1/4"0 lbs. to 299 lbs.240 lbs.-Nickel PlatedBlack€33.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALBION CASTERS 02RR04028SFPQG Swivel Plate Caster With Brake 200 Lb 4 Inch Diameter
€47.35 /unit