AKRO-MILS RGTS10FP Cylinder Truck 1 Cylinder 500 Lb. | AF3URB 8DEV1

AKRO-MILS RGTS10FP Hand Truck, 1 Cylinder, Full Pneumatic, Green

Item: AF3URB Model: RGTS10FPCross Ref: 8DEV1
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemCylinder Truck
Base Plate Dimensions14" x 6"
Handle TypeContinuous
Load Capacity500 lbs.
MaterialSteel
Max. Tank Dia. Acetylene21"
Overall Depth21"
Overall Height54"
Overall Width22"
Wheel Dia.10"
Wheel MaterialRubber
Wheel TypeFull Pneumatic
Wheel Width3 1/2"
Axle-mounted Wheel Dia.4"
Axle-mounted Wheel TypePneumatic
Axle-mounted Wheel/tread MaterialRubber
Brake TypeNo Caster Brake
Caster/wheel Mounting LocationStandard
ColorGreen
Cylinder OrientationSingle
For Surface TypeSteel
Frame FinishPowder Coated
Frame MaterialSteel
Frame TypeRounded Back
IncludesHeavy Duty Holding Chain
Includes FirewallNo
Includes Lift RingWithout Lift Ring
Includes Stair ClimberWithout Stair Climber
Nose Plate Depth7"
Nose Plate MaterialSteel
Nose Plate ProfileStandard
Securing MechanismChain

Shipping Info:

Ship weight (kg) 15.255
Ship height (cm)35.56
Ship length (cm)17.78
Ship width (cm)58.42
HS code8716805010
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AKRO-MILS RGTS10FP Hand Truck, 1 Cylinder, Full Pneumatic, Green