AKRO-MILS AWS184830281Y Bin Shelving Wire 48 x 18 18 Bins Yellow | AA2ABL 10A058

AKRO-MILS AWS184830281Y Bin Shelving Wire, 48 Inch Width, 18 Inch Depth, 18 Bins, Yellow

Item: AA2ABL Model: AWS184830281YCross Ref: 10A058
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,591.20 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBin Shelving
AssembledUnassembled
Assembled/unassembledUnassembled
Bin ColorYellow
Bin Depth20"
Bin Front TypeOpen
Bin Height8"
Bin TypeShelf Bin
Bin Width12 3/8"
ColorYellow
Depth18"
Esd ConductiveNo
FinishChrome
Frame ColorSilver
Frame MaterialSteel
Height8"
Includes30281
Includes BinsYes
Load Capacity2000 lbs.
MobilityStationary
Number Of Bins18
Number Of Shelves7
Number Of Usable Sides1
Overall Depth18"
Overall Height74"
Overall Width48"
Overall Wxdxh48" x 18" x 74"
Shelf FinishChrome
Shelf MaterialSteel
Width48"
Bin Hxwxd(18) 8" x 12 3/8" x 20"
Bin MaterialPolymer
Bin StyleGiant Hopper
Whole Unit Load Capacity2000 lbs.

Shipping Info:

Ship weight (kg) 67.95
Ship height (cm)190.5
Ship length (cm)50.8
Ship width (cm)121.92
HS code9403200020
Country of OriginUS

Product Variants

ProductModelOverall DepthNumber Of ShelvesNumber Of BinsBin ColorBin WidthBin DepthBin HeightOverall WidthPrice
AKRO-MILS AWS184830280R Bin Shelving Wire 48 x 18 24 Bins Red | AA2ABF 10A053 AWS184830280R18"924Red12 3/8"20"6"48"€2,044.88
RFQ
AKRO-MILS AWS184830280B Bin Shelving Wire 48 x 18 24 Bins Blue | AA2ABG 10A054 AWS184830280B18"924Blue12 3/8"20"6"48"€1,778.54
RFQ
AKRO-MILS AWS184830280Y Bin Shelving Wire 48 x 18 24 Bins Yellow | AA2ABH 10A055 AWS184830280Y18"924Yellow12 3/8"20"6"48"€2,044.35
RFQ
AKRO-MILS AWS184830281R Bin Shelving Wire 48 x 18 18 Bins Red | AA2ABJ 10A056 AWS184830281R18"718Red12 3/8"20"8"48"€1,612.83
RFQ
AKRO-MILS AWS184830281B Bin Shelving Wire 48 x 18 18 Bins Blue | AA2ABK 10A057 AWS184830281B18"718Blue12 3/8"20"8"48"€1,558.43
RFQ
AKRO-MILS AWS184830282R Bin Shelving Wire 48 x 18 12 Bins Red | AA2ABM 10A059 AWS184830282R18"512Red12 3/8"20"12"48"€1,505.90
RFQ
AKRO-MILS AWS184830282B Bin Shelving Wire 48 x 18 12 Bins Blue | AA2ABN 10A060 AWS184830282B18"512Blue12 3/8"20"12"48"€1,307.26
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AKRO-MILS AWS184830281Y Bin Shelving Wire, 48 Inch Width, 18 Inch Depth, 18 Bins, Yellow
€1,591.20 /unit