AKRO-MILS 42162 Divider, 15 1/4 x 2 Inch Size, Black, 9 1/8 Inch Bin Width, Polymer | CJ2AMN

AKRO-MILS 42162 Divider, 15 1/4 x 2 Inch Size, Black, 9 1/8 Inch Bin Width, Polymer

Item: CJ2AMN Model: 42162Cross Ref: 45YM67
In Stock

Get it by Tuesday, Jun 10

€7.65 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDivider
ColorBlack
Divider DirectionFront To Back
Electrostatic DischargeNo
Esd ConductiveNo
For Use With Mfr. Model Number33162
MaterialPlastic
Material Thickness3/32"
Number Of Dividers6
Overall Height2"
Overall Lxwxh15.25" x 2"
Overall WidthNot Applicable
Promotion RestrictionNot Eligible For Promotion
Thickness3/32"
Compatible Grainger Part Number45YM53, 45YM55
For Bin Width9 1/8"
Overall Length15 1/4"

Shipping Info:

Ship weight (kg) 0.04
Ship height (cm)5.08
Ship length (cm)38.58
Ship width (cm)0.25
Country of OriginCN

Product Variants

ProductModelOverall HeightColorMaterialElectrostatic DischargeDivider DirectionOverall WidthNumber Of DividersPkg. Qty.Price
AKRO-MILS 402305KY86 Bin Divider Black - Pack Of 6 | AE4JFW 5KY86 402305KY86-------6€22.68
AKRO-MILS 42165 Divider, 15 1/4 x 4 1/2 Inch Size, Black, 9 Inch Bin Width, Polymer | CJ2AMM 42165-------6€16.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AKRO-MILS 42162 Divider, 15 1/4 x 2 Inch Size, Black, 9 1/8 Inch Bin Width, Polymer
€7.65 /pack