AKRO-MILS 40281 Length Divider For Model 30281 Bins - Pack Of 3 | AA2ABC 10A046

AKRO-MILS 40281 Length Divider, Black, Pack Of 3

Item: AA2ABC Model: 40281Cross Ref: 10A046
In Stock

Get it by Thursday, Jun 12

€20.57 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStacking Bin Divider
ColorBlack
Divider ColorBlack
Divider DirectionFront To Back
Electrostatic DischargeNo
Esd ConductiveNo
For Use With Mfr. Model Number30281
Height7 1/8"
Length16 1/4"
MaterialPlastic
Material Thickness1/8"
Number Of Dividers3
Overall WidthNot Applicable
Thickness1/8"
Used With Bin Or Container StyleStacking Bin
Width1/8"
Compatible Manufacturer Model Number30281
For Container TypeGiant Hopper Bin
Overall Height7 1/8"
Overall Length16 1/4"

Shipping Info:

Ship weight (kg) 0.2552
Ship height (cm)18.14
Ship length (cm)43.71
Ship width (cm)1.27
HS code3926909980
Country of OriginUS

Product Details:

Product Variants

ProductModelOverall LengthOverall WidthNumber Of DividersColorMaterialElectrostatic DischargeOverall HeightDivider DirectionPkg. Qty.Price
AKRO-MILS 40280 Length Divider For Model 30280 Bins - Pack Of 2 | AA2ABB 10A045 40280-Not Applicable2BlackPlasticNo-Front To Back2€12.74
AKRO-MILS 40282 Length Divider Model 30282/30283 Bins | AA2ABD 10A047 40282--------1€9.89
AKRO-MILS 40290 Length Divider For Model 30290 Bins | AA2ABE 10A048 40290-Not Applicable1BlackPlasticNo11"Front To Back1€14.11
AKRO-MILS 40287 Stacking Bin Divider Black - Pack Of 6 | AC9DQJ 3FWC1 4028721"1/2"6BlackPlasticNo-Front To Back6€63.70
AKRO-MILS 40292 Stacking Bin Divider Black - Pack Of 6 | AC9NTD 3HRW6 4029227"1/2"6BlackPlasticNo-Front To Back6€77.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AKRO-MILS 40281 Length Divider, Black, Pack Of 3
€20.57 /pack