AKRO-MILS 37682GREY Container 23-3/4 Inch Length 15-3/4 Inch Width Gray | AE7JRJ 5YN14

AKRO-MILS 37682GREY Container, 23-3/4 Inch Length, 15-3/4 Inch Width, Gray

Item: AE7JRJ Model: 37682GREYCross Ref: 5YN14
In Stock

Get it by Tuesday, Jun 17

€33.53 /unit
This product can only be shipped in multiples of 3
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContainer
ColorGray
Height12"
Inside Height12"
Inside Length22"
Inside Width14"
Length22" to 24"
Load Capacity125 lbs.
Outside Height12 1/4"
Outside Length23 3/4"
Outside Width15 3/4"
Pack Size3
StyleSolid
Volume2.65 cu. ft.
Width14" to 16"
Body ColorGray
MaterialPlastic
NestableNo
Overall Height12 1/4"
Overall Length23 3/4"
Overall Width15 3/4"
ShapeRectangular
StackableYes
Stacking Capacity500 lbs.
Storage Capacity20 gal.

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)31.12
Ship length (cm)60.33
Ship width (cm)40.01
HS code3923100000
Country of OriginUS

Product Variants

ProductModelHeightLoad CapacityInside LengthInside WidthInside HeightOutside HeightOutside LengthOutside WidthPrice
AKRO-MILS 37288GREY Container 15-3/4 Inch Length 11-3/4 Inch Width Gray | AE7JRB 5YN07 37288GREY8" to 10"83 lbs.14"10"8"8 1/4"15 3/4"11 3/4"€16.92
AKRO-MILS 37686GREY Container 23-3/4 Inch Length 15-3/4 Inch Width Gray | AE7JRK 5YN15 37686GREY12"160 lbs.22"14"16"16 1/8"23 3/4"15 3/4"€39.85
AKRO-MILS 37688GREY Container 23-3/4 Inch Length 15-3/4 Inch Width Gray | AE7JRL 5YN16 37688GREY8" to 10"83 lbs.22"14"8"8 1/4"23 3/4"15 3/4"€25.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AKRO-MILS 37682GREY Container, 23-3/4 Inch Length, 15-3/4 Inch Width, Gray
€33.53 /unit