AKRO-MILS 35191RED Lid, 19 1/2 x 15 1/2 Inch Size, Red | CJ2RLV

AKRO-MILS 35191RED Lid, 19 1/2 x 15 1/2 Inch Size, Red

Item: CJ2RLV Model: 35191REDCross Ref: 9G804
In Stock

Get it by Tuesday, Jun 10

€10.50 /unit
This product can only be shipped in multiples of 6
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLid
ColorRed
Compatible Grainger Part Number5KY95, 5KY99
Compatible Manufacturer Model Number35190, 35195
MaterialPlastic
Overall Length19 1/2"
Overall Width15 1/2"
ShapeRectangular

Shipping Info:

Ship weight (kg) 0.702
Ship height (cm)1.91
Ship length (cm)50.17
Ship width (cm)40.01
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AKRO-MILS 35191RED Lid, 19 1/2 x 15 1/2 Inch Size, Red
€10.50 /unit