AKRO-MILS 35185RED Nest and Stack Container 18 inch length Red | AJ2HYP 5KY93

AKRO-MILS 35185RED Nest and Stack Container, 18 Inch Length, Red

Item: AJ2HYP Model: 35185REDCross Ref: 5KY93
In Stock

Get it by Tuesday, Jun 10

€14.02 /unit
This product can only be shipped in multiples of 6
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStacking Container
Capacity5.69 gal.
ColorRed
Height8" to 10"
Inside Bottom Length14 1/8"
Inside Bottom Width9 1/8"
Inside Height8 7/8"
Inside Length16"
Inside Top Length15"
Inside Top Width10"
Inside Width10 1/8"
Length18" to 20"
Load Capacity60 lbs.
MaterialPolymer
Outside Height9"
Outside Length18"
Outside Width11"
Package Quantity6
StyleSolid Bottom, Solid Walls
Width10" to 12"
Body ColorRed
Overall Height9"
Overall Length18"
Overall Width11"
StackableYes
Stacking Capacity300 lbs.
StandardsFDA COMPLIANT
Storage Capacity5.7 gal.

Shipping Info:

Ship weight (kg) 1.2015
Ship height (cm)22.86
Ship length (cm)45.72
Ship width (cm)27.94
Country of OriginUS

Product Details:

Product Variants

ProductModelMaterialColorHeightLoad CapacityCapacityInside Bottom LengthInside Bottom WidthInside Top LengthPrice
AKRO-MILS 35185BLUE Nest and Stack Container 18 inch length blue | AJ2HYQ 5KY94 35185BLUEPolymerBlue8" to 10"60 lbs.5.69 gal.14 1/8"9 1/8"15"€14.02
AKRO-MILS 35185GREY Nest and Stack Container 18 inch Length Gray | AJ2JFD 5YN02 35185GREYPolymerGray8" to 10"60 lbs.5.69 gal.14 1/8"9 1/8"15"€14.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AKRO-MILS 35185RED Nest and Stack Container, 18 Inch Length, Red
€14.02 /unit