AKRO-MILS 30284GREY Super Size Bin, 23 7/8 x 8 1/4 x 7 Inch Size, Gray, Stackable | CJ3PDE

AKRO-MILS 30284GREY Super Size Bin, 23 7/8 x 8 1/4 x 7 Inch Size, Gray, Stackable

Item: CJ3PDE Model: 30284GREYCross Ref: 45MV73
In Stock

Get it by Tuesday, Jun 17

€18.28 /unit
This product can only be shipped in multiples of 4
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBin
ColorGray
Esd ConductiveNo
HangableNo
Hopper Height6 1/8"
Hopper StyleSingle-Sided
Includes DividersNo
Includes Label HolderYes
Inside Length20 7/8"
Inside Width6 3/8"
Load Capacity200 lbs.
MaterialPlastic
MobilityStationary
Number Of Divider Slots3
Overall Height7"
Overall Length23 7/8"
Overall Width8 1/4"
StackableYes
Storage Capacity0.47 cu. ft.

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)17.78
Ship length (cm)60.64
Ship width (cm)20.96
Country of OriginUS

Product Variants

ProductModelColorCapacityOverall HeightMobilityOutside HeightOutside LengthMaterialOutside WidthPrice
AKRO-MILS 30284RED Super Size Bin 23-7/8 Inch Length 8-1/4 Inch Width 7 Inch | AA2AAX 10A040 30284REDRed200 lbs.7"Stationary7"23 7/8"Polymer8 1/4"€18.28
AKRO-MILS 30284YELLO Super Size Bin 23-7/8 Inch Length 8-1/4 Inch Width 7 Inch | AA2AAY 10A041 30284YELLOYellow200 lbs.7"Stationary7"23 7/8"Polymer8 1/4"€18.28
AKRO-MILS 30284BLUE Super Size Bin 23-7/8 Inch Length 8-1/4 Inch Width 7 Inch | AA2AAZ 10A042 30284BLUEBlue200 lbs.7"Stationary7"23 7/8"Polymer8 1/4"€18.28
AKRO-MILS 30284SCLAR Super Size Bin 23-7/8 Inch Length 8-1/4 Inw 7in | AD3NPF 40K420 30284SCLARClear200 lbs.7"Stationary7"23 7/8"Polymer8 1/4"€19.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AKRO-MILS 30284GREY Super Size Bin, 23 7/8 x 8 1/4 x 7 Inch Size, Gray, Stackable
€18.28 /unit