AKRO-MILS 30240STONE Hang/stack Bin 7 x 8 1/4 x 14 3/4 Stone | AB3MWH 1UGN7

AKRO-MILS 30240STONE Hang/Stack Bin, 7 Inch Length, 8-1/4 Inch Width, 14-3/4 Inch Height, Stone

Item: AB3MWH Model: 30240STONECross Ref: 1UGN7
In Stock

Get it by Tuesday, Jun 10

€8.21 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHang and Stack Bin
ColorStone
Height6" to 8"
Inside Bottom Length12"
Inside Height6 3/4"
Inside Length14"
Inside Width6.562"
Length14" to 16"
Load Capacity60 lbs.
MaterialPolymer
No. Of Divider Slots Long1
Outside Height7"
Outside Length14 3/4"
Outside Width8 1/4"
Pack Size12
Width8" to 10"

Shipping Info:

Ship weight (kg) 0.864
Ship height (cm)17.78
Ship length (cm)37.47
Ship width (cm)20.64
HS code3926909980
Country of OriginUS

Product Details:

  • Accessories: 40245, 29302

Product Variants

ProductModelColorHeightLoad CapacityMaterialInside HeightInside LengthInside WidthOutside LengthPrice
AKRO-MILS 30240GREEN Hang/stack Bin 7 x 8 1/4 x 14 3/4 Green | AC3DZP 2RV71 30240GREENGreen6" to 8"60 lbs.Polymer6 3/4"14"6.562"14 3/4"€8.21
AKRO-MILS 30240RED Hang/stack Bin 7 x 8 1/4 x 14 3/4 Red | AC3TKQ 2W075 30240REDRed6" to 8"60 lbs.Polymer6 3/4"14"6.562"14 3/4"€8.21
AKRO-MILS 30240BLUE Hang/stack Bin 7 x 8 1/4 x 14 3/4 Blue | AC3TRR 2W779 30240BLUEBlue6" to 8"60 lbs.Polymer6 3/4"14"6.562"14 3/4"€8.21
AKRO-MILS 30240BLACK Hang/stack Bin 7 x 8 1/4 x 14 3/4 Black | AC9NTR 3HRY5 30240BLACKBlack6" to 8"60 lbs.Polymer6 3/4"14"6.562"14 3/4"€8.21
AKRO-MILS 30240SCLAR Hang/stack Bin 7 x 8 1/4 x 14 3/4 Clear | AD8GRE 4KER9 30240SCLARClear6" to 8"60 lbs.Polymer6 3/4"14"6.562"14 3/4"€8.10
AKRO-MILS 30240YELLO Hang/stack Bin 7 x 8 1/4 x 14 3/4 Yellow | AE6ZFG 5W874 30240YELLOYellow6" to 8"60 lbs.Polymer6 3/4"14"6.562"14 3/4"€8.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AKRO-MILS 30240STONE Hang/Stack Bin, 7 Inch Length, 8-1/4 Inch Width, 14-3/4 Inch Height, Stone
€8.21 /unit