AKRO-MILS 30237GREEN Hang And Stack Bin, 6 x 9 1/4 x 5 Inch Size, Green, 20 lbs. Capacity | CJ2KGK

AKRO-MILS 30237GREEN Hang And Stack Bin, 6 x 9 1/4 x 5 Inch Size, Green, 20 lbs. Capacity

Item: CJ2KGK Model: 30237GREENCross Ref: 45MV64
In Stock

Get it by Thursday, Jun 12

€4.35 /unit
This product can only be shipped in multiples of 12
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHang and Stack Bin
ColorGreen
Esd ConductiveNo
HangableYes
IncludesLabel Holder
MobilityStationary
Number Of Divider Slots1
Overall Height5"
StackableYes

Shipping Info:

Ship weight (kg) 0.288
Ship height (cm)12.7
Ship length (cm)48.9
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelColorPrice
AKRO-MILS 30237SCLAR Hang And Stack Bin, 6 x 9 1/4 x 5 Inch Size, Clear, 20 lbs. Capacity | CJ2KGE 30237SCLARClear€4.43
AKRO-MILS 30237RED Hang And Stack Bin, 6 x 9 1/4 x 5 Inch Size, Red, 20 lbs. Capacity | CJ2KGF 30237REDRed€4.35
AKRO-MILS 30237BLUE Hang And Stack Bin, 6 x 9 1/4 x 5 Inch Size, Blue, 20 lbs. Capacity | CJ2KGG 30237BLUEBlue€4.35
AKRO-MILS 30237YELLO Hang And Stack Bin, 6 x 9 1/4 x 5 Inch Size, Yellow, 20 lbs. Capacity | CJ2KGH 30237YELLOYellow€4.35
AKRO-MILS 30237STONE Hang And Stack Bin, 6 x 9 1/4 x 5 Inch Size, Stone, 20 lbs. Capacity | CJ2KGJ 30237STONEBeige€4.35
AKRO-MILS 30237BLACK Hang And Stack Bin, 6 x 9 1/4 x 5 Inch Size, Black, 20 lbs. Capacity | CJ2KGL 30237BLACKBlack€4.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AKRO-MILS 30237GREEN Hang And Stack Bin, 6 x 9 1/4 x 5 Inch Size, Green, 20 lbs. Capacity
€4.35 /unit